Product Image
Thermo Scientific™

Eutech™ Conductivity Calibration Sachets

Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConductivity
ECCON1413BS1413 μS/cm
ECCON10BS10 μS/cm
ECCON447BS447 μS/cm
ECCON2764BS2764 μS/cm
Catalog number ECCON1413BS
Price (EUR)
77,80
Online exclusive
86,44
Save 8,64 (10%)
Each
Conductivity:
1413 μS/cm
Price (EUR)
77,80
Online exclusive
86,44
Save 8,64 (10%)
Each

Get quick, accurate, and convenient conductivity measurements with NIST_traceable Eutech™ Conductivity Calibration Sachets. Simply insert electrode into sachet pack, calibrate, rinse and discard sachet – no separate container needed.

Features:

  • Conductivity Standards Sachet -20 ml
  • NIST Traceable
Specifications
Chemical Name or MaterialKCl Conductivity Sachets
Conductivity1413 μS/cm
Quantity20 x 20 mL
Solution TypeCalibration Solution
TypeConductivity Standard
Industry TypeField, School, Laboratory Use
Unit SizeEach