Product Image
Thermo Scientific™

Eutech™ KCl Calibration Solution

For conductivity calibration and standards, choose from our available Eutech™'s Conductivity Standards, Calibrations, and Solutions
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantityConductivity
ECCON500BT480 mL500 μS/cm
ECCON84BT480 mL84 μS/cm
01X60920160 mL84 μS/cm
ECCON100BT480 mL100 μS/cm
ECCON1413BT480 mL1413 μS/cm
01X60830160 mL1413 μS/cm
ECCON2764BT480 mL2764 μS/cm
ECCON1288BT480 mL12.88 mS/cm
01X60840160 mL12.88 mS/cm
ECCON1118BT480 mL111.8 mS/cm
Catalog number ECCON500BT
Price (EUR)
20,32
온라인 행사
22,58
Save 2,26 (10%)
Each
Quantity:
480 mL
Conductivity:
500 μS/cm
Price (EUR)
20,32
온라인 행사
22,58
Save 2,26 (10%)
Each
Eutech™ KCl Calibration Solutions are used for calibrating conductivity probes for accurate measurement. Get quick and accurate conductivity measurements using Eutech™ conductivity meters and probes in the field, laboratories, and schools.

Features:

  • Packed in 60mL or 480 ml durable plastic bottles
  • Economical and convenient to use
Specifications
Conductivity500 μS/cm
Description500 μS/cm KCl calibration solution
For Use With (Equipment)Conductivity Meters and Electrodes
Quantity480 mL
Solution TypeCalibration Solution
TypeConductivity Standard
Unit SizeEach