Product Image
Thermo Scientific™

Eutech™ Conductivity Electrode ECCONSEN88X

Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Have Questions?
Catalog NumberLength (Metric)
ECCONSEN88X132 mm
Catalog number ECCONSEN88X
Price (EUR)
204,00
Each
Length (Metric):
132 mm
Price (EUR)
204,00
Each
Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Features

  • Conductivity Range: 0.01 to 2 mS/cm
  • Cell Constant, K: 1.0, 2-cell
  • Temperature Sensor: Pt100, 3-wire
  • Pressure Rating at 25 ºC: 1 bar (14 psi)
  • Operating Temperature: -5 to 50 ºC / 23 to 122 ºF
  • Material: Graphite
  • Fitting Material: Nylon plastic
  • Thread: 0.5in NPT
  • Cable: Integrated 7.5 m (24.6 ft) 6-wire double-shielded, tinned ends
Specifications
DescriptionConductivity Electrode with Epoxy Body, Graphite, 3Wire PT100
For Use With (Application)Conductivity Measurement
Length (Metric)132 mm
Temperature (Metric) Range-5°C to +50°C
Cell Constant1.0, 2-cell
MaterialGraphite
Measurement Ranges0.01 mS/cm to 2 mS/cm
TypeConductivity Electrode
Unit SizeEach