Product Image
Thermo Scientific™

Eutech™ Conductivity Electrode ECCONSEN9201J

Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Have Questions?
Catalog NumberMaterial
ECCONSEN9201JEpoxy-Body
Catalog number ECCONSEN9201J
Price (EUR)
245,70
Online Exclusive
273,00
Save 27,30 (10%)
Each
Material:
Epoxy-Body
Price (EUR)
245,70
Online Exclusive
273,00
Save 27,30 (10%)
Each

Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Features

  • Parameter: Conductivity/Temperature
  • Bulls-eye graphite
  • Cell: 4
  • ATC: Yes
  • Used With: COND 610 / COND 600 / PC 650 / PCD 650
Specifications
Diameter (Metric) Body12 mm
For Use With (Equipment)COND 610 / COND 600 / PC 650 / PCD 650
IncludesATC
Length (Metric)120 mm
Length (Metric) Cable1 m
Connector Types8-pin
MaterialEpoxy-Body
TypeConductivity Electrode
Unit SizeEach