Product Image
Thermo Scientific™

Eutech™ ECFC7252101B pH electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberConnector Types
ECFC7252101BBNC
Catalog number ECFC7252101B
Price (EUR)
79,47
キャンペーン価格
88,30
Save 8,83 (10%)
Each
Connector Types:
BNC
Price (EUR)
79,47
キャンペーン価格
88,30
Save 8,83 (10%)
Each
The measure of a liquid acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications. Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. This open pore glass-body pH combination electrode is used for general pH measurements. Comes with 10 ml refilling electrolyte.

Features:

  • Parameter: pH
  • Range:0 to 13 pH
  • Temperature Range: 0 to 80 °C
  • Liquid Junction Type: Porous HDPE pin
  • Internal Reference Type: Ag/AgCl
  • Sealed/Refillable: Sealed
  • Reference Junction: Single
  • Dimensions (Shaft): 90 x 12mm
  • Cable Length: 1m
  • Connector: BNC
  • Used With: All pHmeters with BNC input connecto
Specifications
Connector TypesBNC
JunctionSingle
MaterialGlass Body
Temperature (Metric) Operating0°C to 80°C
TypepH Electrode
pH Range0 to 13
Unit SizeEach