Product Image
Thermo Scientific™

Eutech™ ECFC7252201B pH/Temperature Combination Electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberConnector Types
ECFC7252201BBNC
Catalog number ECFC7252201B
Price (EUR)
106,20
온라인 행사
118,00
Save 11,80 (10%)
Each
Connector Types:
BNC
Price (EUR)
106,20
온라인 행사
118,00
Save 11,80 (10%)
Each

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. This general purpose, plastic-body, double junction gel-filled pH combination electrode is used for general measurements. ECFC7252201B is available with 1 m cable.

Features

  • Parameter: pH/temperature
  • Liquid Junction Type: Porous HDPE pin
  • Sealed
Specifications
DescriptionGeneral purpose plastic-body pH electrode. Available with 1 m cable
Diameter (Metric) Body12 mm
For Use With (Equipment)All pH meters with BNC input connector
Internal ReferenceAg/AgCl
Length (Metric)90 mm
Length (Metric) Cable1 m
Temperature (Metric) Range0°C to 80°C
Connector TypesBNC
JunctionDouble
MaterialPlastic Body
Temperature (Metric) Operating0°C to 80°C
TypepH Electrode
pH Range0 to 13
Unit SizeEach