Product Image
Thermo Scientific™

Eutech™ ECFC7252203B General Purpose pH Combination Electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberConnector Types
ECFC7252203BBNC
Catalog number ECFC7252203B
Price (EUR)
133,20
キャンペーン価格
148,00
Save 14,80 (10%)
Each
Connector Types:
BNC
Price (EUR)
133,20
キャンペーン価格
148,00
Save 14,80 (10%)
Each

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. This general purpose, plastic-body, double junction gel-filled pH combination electrode is used for general measurements. ECFC7252203B is available with 3 m cable.

Features

  • Parameter: pH/temperature
  • Liquid Junction Type Porous HDPE pin
  • Sealed
Specifications
DescriptionGeneral purpose plastic-body pH electrode. Available with 3 m cable
Diameter (Metric)12 mm
For Use With (Equipment)All pH meters with BNC input connector
Internal ReferenceAg/AgCl
Length (Metric)90 mm
Length (Metric) Cable3 m
Temperature (Metric) Range0°C to 80°C
Connector TypesBNC
JunctionDouble
MaterialPlastic Body
Temperature (Metric) Operating0°C to 80°C
TypepH Electrode
pH Range0 to 13
Unit SizeEach