Product Image
Thermo Scientific™

Eutech™ ECFC72522R01B pH electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberpH Range
ECFC72522R01B0 to 13
Catalog number ECFC72522R01B
Price (EUR)
114,30
온라인 행사
127,00
Save 12,70 (10%)
Each
pH Range:
0 to 13
Price (EUR)
114,30
온라인 행사
127,00
Save 12,70 (10%)
Each

The measure of a liquid’s acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications.

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.

Features:

  • Parameter: pH
  • Range: 0 to 13 pH
  • Temperature Range: 0 to 80 °C
  • Liquid Junction Type: Porous HDPE pin
  • Internal Reference Type: Ag/AgCl
  • Sealed/Refillable: Refillable
  • Reference Junction: Double
  • Refilling Reference Electrolyte: ECRE002
  • Dimensions (Shaft): 90 x 12 mm
  • Cable Length: 1 m
  • Connector: BNC
Specifications
Closure TypeGeneral Purpose Plastic-body Double Junction Refillable pH Combination Electrode, 12x90mm, BNC connector, 1m cable & 10ml refilling electrolyte
For Use With (Application)pH measurement
For Use With (Equipment)All pH meters with BNC input connector
Temperature (Metric) Range0°C to 80°C
Connector TypesBNC
JunctionDouble
MaterialPlastic
Temperature (Metric) Operating0°C to 80°C
TypepH Electrode
pH Range0 to 13
Unit SizeEach