Product Image
Thermo Scientific™

Eutech™ ECFC7352901B pH/temperature electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberConnector Types
ECFC7352901BBNC
Catalog number ECFC7352901B
Price (EUR)
122,40
キャンペーン価格
136,00
Save 13,60 (10%)
Each
Connector Types:
BNC
Price (EUR)
122,40
キャンペーン価格
136,00
Save 13,60 (10%)
Each

The measure of a liquid's acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications. Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. This general purpose plastic-body 3-in-1 pH / Temperature combination electrode is used for general pH measurements. Available with 3 m cable.

Specifications

Product Specification: Description

  • Parameter: pH / Temperature
  • Range: 1 to 13 pH
  • Temperature Range: 0 to 80 °C
  • Liquid Junction Type: Porous HDPE pin
  • Internal Reference Type: Ag/AgCl
  • Sealed/Refillable: Sealed
  • Reference Junction: Single
  • Dimensions (Shaft): 90 x 12mm
  • Cable Length: 1m
  • Connector: BNC & 2.5mm phono
  • Description: General purpose plastic-body '3-in-1' pH / Temperature combination electrode
  • Used With: pH 5 / pH 6 / pH 5+ / pH 6+ / pH 11 / pH 110 / pH 510 / pH 700 / pH 1100 / pH 2100 / pH 2700 / Ion 6 / Ion 6+ / Ion 510 / Ion 700 / Ion 2700 / PC 2700
Specifications
DescriptionGeneral Purpose Plastic-body “3-in-1” pH/Temp. Combination Electrode, 12x9mm, BNC connector, 1m cable (for pH 5/6, Ion 6, pH 11/11, pH 51 & pH 11/21)
Connector TypesBNC
JunctionSingle
MaterialPlastic
Temperature (Metric) Operating0°C to 80°C
TypepH/Temperature Combination Electrode
pH Range0 to 13
Unit SizeEach