Eutech™ ECFC7960101B ORP electrode
Thermo Scientific™

Eutech™ ECFC7960101B ORP electrode

Eutech™ offers a wide range of pH meters and electrodes that measure both ORP and pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberConnector Types
ECFC7960101BBNC
Catalog number ECFC7960101B
Price (EUR)
177,30
온라인 행사
197,00
Save 19,70 (10%)
Each
Connector Types:
BNC
Price (EUR)
177,30
온라인 행사
197,00
Save 19,70 (10%)
Each
Efficient and reliable ORP/ redox measurement that can be performed with ECFC7960101B. This is a general-purpose plastic-body gel ORP electrode that is suitable for rugged environments. It is fuss free without the need for fill solution.

ORP is short for Oxidation Reduction Potential mV (or Redox Potential) and it measures the total oxidizing/reducing capability (electrochemical potential) of a solution.

An important water quality indicator, it is used in many industries such as environmental, industrial and food applications. Some common uses include the effectiveness of water disinfection in swimming pools, assess the corrosion damage in power plants and monitor the Biological Nutrient Removal(BNR) in water treatment plants.

Features
ECFC7960101B is a general purpose plastic-body gel ORP electrode that is suitable for rugged environments that can be used with any pH electrode with a BNC connector

Solutions required

  • ECORPPRE – Pre-treatment solution (475 mV)
  • ECORPQUIN – Quinhydrone 263 (263 mV, ±30 mV @ 25°C)
  • ECORPQUIN086 – Quinhydrone 86 (86 mV,±30 mV @ 25°C )

Warranty
6 months from date of purchase by buyer

Specifications
DescriptionORP low maintenance gel electrode
Diameter (English) Body0.47 in
Diameter (Metric) Body12mm
For Use With (Equipment)All pH meters with BNC input connector
Internal ReferenceAg/AgCl
Length (English)3.54 in
Length (English) Cable39 in
Length (Metric)90mm
Length (Metric) Cable1m
Measurement Range-1000 to 1000mV
ParameterOxidation Reduction Potential (ORP)
RefillableNo
Sensor TypesPlatinum pin
Temperature (English) Operating32 to 176 °F
Connector TypesBNC
JunctionSingle
MaterialEpoxy Body
Temperature (Metric) Operating0°C to 80°C
Unit SizeEach