Eutech™ ECFC7960201B ORP electrode, Double Junction
Thermo Scientific™

Eutech™ ECFC7960201B ORP electrode, Double Junction

Eutech™ offers a wide range of pH meters and electrodes that measure both ORP and pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberConnector Types
ECFC7960201BBNC
Catalog number ECFC7960201B
Price (EUR)
207,00
Precio exclusivo en nuestra web
230,00
Save 23,00 (10%)
Each
Connector Types:
BNC
Price (EUR)
207,00
Precio exclusivo en nuestra web
230,00
Save 23,00 (10%)
Each

Eutech™ offers a wide range of meters and electrodes that measure ORP values in various educational, laboratory and industrial applications. The Eutech™ ECFC7960201B ORP electrode, Double Junction is a general purpose plastic-body, gel-filled ORP electrode used for general ORP measurements. ECFC7960202B is available with 1m cable.

Features

  • Parameter: Oxidation Reduction Potential (ORP)
  • Sealed
  • Reference Junction: Double
  • Sensor Type: Platinum pin
Specifications
DescriptionGeneral Purpose Plastic-body Single Junction Gel-Filled pH Combination Electrode, 12x9mm, BNC connector, 1m cable
Diameter (Metric)12 mm
For Use With (Equipment)All pH meters with BNC input connector
Internal ReferenceAg/AgCl
Length (Metric)90 mm
Length (Metric) Cable1 m
ORP Range-1000 to 1000 mV
Temperature (Metric) Range0°C to 80°C
Connector TypesBNC
JunctionDouble
MaterialPlastic Body
Temperature (Metric) Operating0°C to 80°C
TypeORP Electrode
Unit SizeEach