Product Image
Thermo Scientific™

Eutech™ pH electrode ECFG6350601B

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberpH Range
ECFG6350601B0 to 13
Catalog number ECFG6350601B
Price (EUR)
192,60
온라인 행사
214,00
Save 21,40 (10%)
Each
pH Range:
0 to 13
Price (EUR)
192,60
온라인 행사
214,00
Save 21,40 (10%)
Each

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ pH electrode ECFG6350601B is a general purpose glass-body pH electrode suitable for high viscosity samples where frequent cleaning of reference is required. Comes with 10 ml electrolyte.

Features:

  • Glass body
  • Single-Junction
  • Refillable
Specifications
DescriptionGeneral purpose glass-body pH electrode. Suitable for high viscosity samples
Diameter (Metric) Body8 mm
Filling Solution TypeRefillable: Saturated KCl with Ag/Agcl for single junction pH electrodes
For Use With (Application)pH
For Use With (Equipment)All pH meters with BNC input connector
Internal ReferenceAg/Agcl
Length (Metric)55 mm
Length (Metric) Cable1 m
Temperature (Metric) Range0°C to 100°C
Connector TypesBNC
JunctionSingle Annular Ceramic
MaterialGlass Body
Temperature (Metric) Operating0°C to 100°C
TypepH Electrode
pH Range0 to 13
Unit SizeEach