Product Image
Thermo Scientific™

Eutech™ ECFG6351101B pH electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberpH Range
ECFG6351101B0 to 13
Catalog number ECFG6351101B
Price (EUR)
236,70
Online exclusive
263,00
Save 26,30 (10%)
Each
pH Range:
0 to 13
Price (EUR)
236,70
Online exclusive
263,00
Save 26,30 (10%)
Each

The measure of a liquid’s acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications.

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.

Features:

  • Parameter: pH
  • Range: 0 to 13 pH
  • Temperature Range: 0 to 100 °C
  • Liquid Junction Type: Annular ceramic
  • Internal Reference Type: Ag/AgCl
  • Sealed/Refillable: Sealed
  • Reference Junction: Single
  • Refilling Reference Electrolyte: –
  • Dimensions (Shaft): 55 x 8 m
  • Cable Length: 1 m
  • Connector: BNC
Specifications
DescriptionGlass-body pH electrode for solid or semi-solid samples. Spear Tip
For Use With (Application)pH measurement
For Use With (Equipment)All pH meters with BNC input connector
Temperature (Metric) Range0°C to 100°C
Connector TypesBNC
JunctionSingle
MaterialGlass Body
Temperature (Metric) Operating0°C to 100°C
TypepH Electrode
pH Range0 to 13
Unit SizeEach