Product Image
Thermo Scientific™

Eutech™ pH Glass Electrode ECFG7351101B

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberLength (Metric) Cable
ECFG7351101B1 m
Catalog number ECFG7351101B
Price (EUR)
311,40
Online Exclusive
346,00
Save 34,60 (10%)
Each
Length (Metric) Cable:
1 m
Price (EUR)
311,40
Online Exclusive
346,00
Save 34,60 (10%)
Each

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. The Eutech™ pH Glass Electrode ECFG7351101B is a general purpose, glass-body, single junction electrode with sleeve design for faster response in high viscosity solutions, where frequent cleaning of reference is required.

Features

  • Parameter: pH
  • Liquid Junction Type: Sleeve
  • Refillable
  • Specifications
    DescriptionGeneral purpose glass-body pH electrode with sleeve design
    Diameter (Metric)12 mm
    Filling Solution TypeECRE001 - Saturated Potassium Chloride with Silver Chloride
    For Use With (Equipment)All pH meters with BNC input connector
    Internal ReferenceAg/AgCl
    Length (Metric)110 mm
    Length (Metric) Cable1 m
    Temperature (Metric) Range0°C to 100°C
    Connector TypesBNC
    JunctionSingle
    MaterialGlass Body
    Temperature (Metric) Operating0°C to 100°C
    TypepH Electrode
    pH Range0 to 13
    Unit SizeEach