Product Image
Thermo Scientific™

Eutech™ pH electrode ECFG7451901B

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberpH Range
ECFG7451901B0 to 14
Catalog number ECFG7451901B
Price (EUR)
231,30
Online exclusive
257,00
Save 25,70 (10%)
Each
pH Range:
0 to 14
Price (EUR)
231,30
Online exclusive
257,00
Save 25,70 (10%)
Each

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ pH electrode ECFG7451901B is a rugged glass-body pH electrode for continuous, long-term use at high temperatures, particularly in strong alkaline solutions. Suitable for photographic chemicals. Gel filled.

Features:

  • Glass body
  • Single-Junction
  • Sealed
Specifications
DescriptionRugged glass-body pH electrode for continuous, long-term use at high temperatures, particularly in strong alkaline solutions. Suitable for photographic chemicals
Diameter (Metric)12 mm
For Use With (Application)pH
For Use With (Equipment)All pH meters with BNC input connector
Internal ReferenceAg/AgCl
Length (Metric)110 mm
Length (Metric) Cable1 m
Temperature (Metric) Range5°C to 110°C
Connector TypesBNC
JunctionSingle Annular Ceramic
MaterialGlass Body
Temperature (Metric) Operating5°C to 110°C
TypepH Electrode
pH Range0 to 14
Unit SizeEach