Product Image
Thermo Scientific™

Eutech™ Thermocouple Penetration Probe, Type K ECTPPENK01M

Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications.
Have Questions?
Catalog NumberLength (Metric) Cable
ECTPPENK01M1 m
Catalog number ECTPPENK01M
Price (EUR)
213,30
キャンペーン価格
237,00
Save 23,70 (10%)
Each
Length (Metric) Cable:
1 m
Price (EUR)
213,30
キャンペーン価格
237,00
Save 23,70 (10%)
Each

Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications. The Eutech™ Thermocouple Penetration Probe, Type K ECTPPENK01M is an ungrounded, penetration probe used for penetrating meat, plastic & semi-soft materials.

Features:

  • Parameter: Temperature
  • Dimension: 120 x 3.2 mm
Specifications
DescriptionType K, Penetration probe (for penetrating meat, plastic & semi-soft materials), ungrounded
Diameter (Metric) Body3.2 mm
For Use With (Equipment)Eutech meters: EcoScan Temp JKT, Temp 300, Temp 10K
Length (Metric)120 mm
Length (Metric) Cable1 m
Temperature (Metric) Range-50°C to +700°C
Connector TypesMiniature Plug
TypeTemperature Probe
Unit SizeEach