Product Image
Thermo Scientific™

Thermo Scientific CX5-14 2:1 Single-Use Bioreactor (S.U.B.) BioProcess Container (BPC)

Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
SH30985.03250 L
SH30985.02100 L
SH30985.05
also known as SH3098505
1000 L
Catalog number SH30985.03
Price (EUR)
-
Capacity (Metric):
250 L
The 1,000 L Thermo Scientific™ 2:1 S.U.B. BPC is composed of Thermo Scientific CX5-14 film, a five-layer, animal-origin free film. This BPC includes a frit + drilled hole sparger.

Features:

• All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
• Manufactured with industry-leading CX5-14 film
• C-flex tubing that can be used with tubing welder and various connection options
• Flexible and economic solution to update or increase your bioreactor capacity
• Suitable for both suspension and adherent cultures
• Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)

Customize standard BPC systems for optimized single-use technology

Choose from a large component library – with over 2,000 unique components that include:

• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
• Filters—used for bioburden reduction; sterilization grade filters and gas filters.
• Tubing—thermoplastic elastomers, platinum-cured silicone.
• Sample ports—septum-style and needle-free ports.
• Clamps—sliders, pinch, and crimp bands.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Dimensions1930.4 x .023 cm (760 x .009 in.)
For Use With (Equipment)Single-Use Bioreactor
Port Detail14 Panel Ports
Product LineThermo Scientific
Quantity1
Sterilization MethodGamma-Irradiation
Tubing Length Line 135.6 cm ( 14 in.)
Tubing Length Line 2320 cm (126 in.)
Tubing Length Line 3710 cm (279 in.)
Tubing Length Line 4426.7 cm (168 in.)
Tubing Length Line 5152 cm (60 in.)
Tubing Material Line 1P.C. Silicone
Tubing Material Line 2C-flex
Tubing Material Line 3C-flex
Tubing Material Line 4C-flex
Tubing Material Line 5C-flex
Capacity (Metric)250 L
Unit SizeEach