Search
Search
| Catalog Number | Operating Frequency | Description |
|---|---|---|
| SV104-503-LSB | 868 MHz | TCP/IP, RJ45, 25mW receiver w/universal power supply |
| SV103-503-LSB | 868 MHz | USB 1.0 or 2.0 receiver |
| SV103-511-LSB | 868 MHz | USB 1.0 or 2.0 receiver, 25mW+SW 20 sensors |
| SV103-512-LSB | 868 MHz | USB 1.0 or 2.0 receiver, 25mW+SW 49 sensors |
| SV103-513-LSB | 868 MHz | USB 1.0 or 2.0 receiver, 25mW+SW 99 sensors |
| SV103-514-LSB | 868 MHz | USB 1.0 or 2.0 receiver, 25mW+SW unlimited |
| SV104-502-LSB | 868 MHz | TCP/IP, RJ45, 25/500mW receiver w/universal power supply and client server software |
Compatible with:
Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens
Ordering Information:
Availability of Smart-Vue products vary by country. Please ask your local Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.