Search
Search
| Catalog Number | Model | For Use With (Equipment) | Calibration |
|---|---|---|---|
| SV209-201-LSB | Dry Contact | Any lab equipment with a 4-20 MA analog output signal | Not Calibrated |
| SV200-101-LSB | PT100 | ULT freezer at -70° to -80°C | -80, -40 and 0°C |
| SV200-201-LSB | PT100 | ULT freezer at -70° to -80°C | Not Calibrated |
| SV201-101-LSB | PT100 | LN2 tanks, Cryogenics | -196, -80, -196, -40 and 0°C |
| SV201-201-LSB | PT100 | LN2 tanks, Cryogenics | Not Calibrated |
| SV202-101-LSB | PT100 | Ovens up to 350°C | 100, 200 and 350°C |
| SV202-201-LSB | PT100 | Ovens up to 350°C | Not Calibrated |
| SV203-101-LSB | Digital Sensor | Single door refrigerators, freezers, cold rooms | -30, -15, 0, +20, +40°C |
| SV203-201-LSB | Digital Sensor | Single door refrigerators, freezers, cold rooms | Not Calibrated |
| SV204-101-LSB | Digital Sensor | Refrigerators with 2-3 doors, cold rooms, -40°C freezers | -30, -15, 0, +20, +40°C |
| SV204-201-LSB | Digital Sensor | Refrigerators with 2-3 doors, cold rooms, -40°C freezers | Not Calibrated |
| SV205-101-LSB | Digital Sensor | Temperature incubators or water baths | 30, 60, 80, 100, 105°C |
| SV205-201-LSB | Digital Sensor | Temperature incubators or water baths | Not Calibrated |
| SV206-101-LSB | Digital Sensor | 23°C | |
| SV206-201-LSB | Digital Sensor | Not Calibrated | |
| SV207-101-LSB | Digital Sensor | Incubators, drug stability cabinets, ambient room | 23°C, 50% RH |
| SV207-201-LSB | Digital Sensor | Incubators, drug stability cabinets, ambient room | Not Calibrated |
| SV208-101-LSB | Dry Contact | Clean room, air ducts | 0 to 100Pa w/10 Pa steps |
| SV208-201-LSB | Dry Contact | Clean room, air ducts | Not Calibrated |
| SV210-101-LSB | Digital Sensor | CO2 Incubators | 37°C, 5% CO2 |
| SV210-201-LSB | Digital Sensor | CO2 Incubators | Not Calibrated |
| SV212-501-LSB | Dry Contact | Any lab equipment with dry alarm contacts | Not Calibrated |
| SV300-501-LSB | Modules without Sensors | Monitor-ready refrigerator, freezer, incubator and water baths w/existing Smart-Vue sensors | Not Calibrated |
| SV301-501-LSB | Modules without Sensors | Monitor-ready ULT freezers w/existing Smart-Vue sensors | Not Calibrated |
| SV302-501-LSB | Modules without Sensors | Monitor-ready LN2 or Cryo Freezers with existing Smart-Vue sensors | Not Calibrated |
| SV303-501-LSB | Modules without Sensors | Monitor-ready ovens (up to 350°C) with existing Smart-Vue sensors | Not Calibrated |
| SV304-501-LSB | Modules without Sensors | Monitor-ready incubators, drug stability cabinets and ambient rooms with existing Smart-Vue Sensors | Not Calibrated |
| SV305-501-LSB | Modules without Sensors | Monitor-ready CO2 Incubators with existing Smart-Vue Sensors | Not Calibrated |
This wireless monitoring solution for laboratory equipment safeguards the integrity of precious samples by continuously monitoring critical parameters and securely logging data to provide unprecedented peace of mind. Featuring audit trail traceability, this solution assists with conformance to 21 CFR part 11, and other strenuous regulatory requirements.
Sample Protection and Security:
Simplicity:
Scalable:
Complementary Services:
Compatible with:
Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens
Recommended for:
For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.
Ordering Information:
Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.