Smart -Vue Pro Sensors
Actual product may vary
Smart -Vue Pro Sensors
Smart -Vue Pro Sensors
Smart -Vue Pro Sensors
Thermo Scientific™

Smart -Vue Pro Sensors

Increase productivity in your lab with Thermo Scientific Smart Sensors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeCalibrationRangeCable
SVPSENCCS001CO2/Temp/RH Sensor5% CO2, 37°C, 80% RH0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH
SVPSEN4CS001Current SensorCalibrated at 4, 8,12,16, 20 mA4 to 20 mA, 0 to 5 V, or 0 to 10 V
SVPSEN4US001Current SensorNot Calibrated4 to 20 mA, 0 to 5 V, or 0 to 10 V
SVPSENRCS001Temp/RH SensorCalibrated at +23°C / 50% RH
SVPSENRCS002Temp/RH SensorCalibrated at +37°C / 90% RH
SVPSENRUS001Temp/RH SensorNot Calibrated-40°C to +150°C, 0 to 99.9% RH
SVPSENTCE001Temperature SensorCalibrated at -30°C, to +15°C, 0°C, 20°C, 40°C-40°C to +80°C3.5 m
SVPSENTCS001Temperature SensorCalibrated at -30°C, to +15°C, 0°C, 20°C, 40°C-40°C to +80°C1 m
SVPSENTCS002Temperature SensorCalibrated at 30°C, 60°C, 80°C,100°C, 105°C-40°C to +120°C1 m
SVPSENTCS003PT100 SensorCalibrated at -80°C, to +40°C, 0°C-100°C to +150°C3.5 m
SVPSENTCS004PT100 SensorCalibrated at -196°C, to +80°C, 0°C-200°C to +50°C1.4 m
SVPSENTUE001Temperature SensorNot Calibrated-40°C to +80°C2.5 m
SVPSENTUS001PT100 SensorNot Calibrated-40°C to +80°C1 m
SVPSENTUS002Temperature SensorNot Calibrated-40°C to +120°C, 0 to 99.9% RH1 m
SVPSENTUS003PT100 SensorNot Calibrated-100°C to +150°C3.5 m
SVPSENTUS004PT100 SensorNot Calibrated-200°C to +50°C1.4 m
SVPSENCUS001CO2/Temp/RH SensorNot Calibrated0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH
SVPSENDRY001Sensor CableNot CalibratedN/A2.9 m
SVPSENPCS001Differential Pressure Sensor0, 15, 25, 50 Pa-500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O)
SVPSENPUS001Differential Pressure SensorNot Calibrated-500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O)
SVPWSENTCS001Wireless Temp Sensor5°C-40°C to +85°CN/A
SVPWSENTCS002Wireless Temp Sensor-80°C-200°C to +50°CN/A
SVPWSENTCS003Wireless Temp Sensor5°C-50°C to +200°CN/A
Catalog number SVPSENCCS001
Price (EUR)
-
Type:
CO2/Temp/RH Sensor
Calibration:
5% CO2, 37°C, 80% RH
Range:
0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH
Increase productivity and ensure the integrity of your samples and research, align with 21 CFR Part 11, and continuously monitor and track conditions using Smart-Vue Pro sensors. Monitor temperatures from -200°C to +150°C, current, and relative humidity. With off the shelf calibrated sensors you can be confident in the integrity of your laboratory equipment.

Multiple parameters

  • Temperature (-200 /+150°C)
  • Temperature and relative humidity
  • 0-5 V / 0-10 V / 4-20mA
  • Dry contact

 

SMART Calibration (for SMART Sensors Only)

  • Off the shelf Calibrated sensors 
  • Calibration coefficients stored in sensor memory to simplify recalibration process
  • No data loss or down-time for calibration
  • Data and certificates accessible easily
  • Calibration in-house laboratory: ISO 17025 accredited (COFRAC) and NIST-traceable
  • (Optional)On Site Calibration

 

Modular sensor configuration

 

  • SMART Sensors enable Plug and play feature 
  • Module Sensor auto-detection
Specifications
Calibration5% CO2, 37°C, 80% RH
Certifications/ComplianceSmart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance
DescriptionSmart-Vue Pro Smart-CO2 sensor with temperature and humidy (triple point)
For Use With (Application)Smart-Vue Pro Remote Monitoring System
For Use With (Equipment)Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module
Range0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH
TypeCO2/Temp/RH Sensor
Unit SizeEach