Elite pH Pocket Testers and Replacement Sensors
Thermo Scientific™

Elite pH Pocket Testers and Replacement Sensors

Flexible on-the-go pH and temperature testing using durable Elite pocket testers with replaceable sensors for a variety of applications including environmental monitoring, pools, spas and more!
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
ELITEPHpH Tester
01X001535
ELITEPHKIT
Catalog number ELITEPH
Price (USD)
145.80
Online exclusive
162.00
Save 16.20
Each
Product Type:
pH Tester
Price (USD)
145.80
Online exclusive
162.00
Save 16.20
Each
Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite pH model to measure pH with temperature using a direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure pH and temperature
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 250 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
Specifications
Accuracy (pH)±0.02
Backlight OptionYes
Battery Life250 hr. (average)
Battery Type4 x AAA Alkaline
CalibrationpH, temperature
Calibration Points1 to 3
Certifications/ComplianceCE, FCC
DescriptionElite pH pocket tester for measuring pH with temperature
Dimensions (L x W x H)200 x 45 x 36mm
IncludesElite pH tester with batteries, lanyard and soft carry case
Keypad4 key
Probe TypeAnalog
Product TypepH Tester
Relative Humidity Range5 to 85 %, non-condensing
Resolution (pH)0.01
StabilityStability icon on display
Temperature Accuracy±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
Temperature CompensationYes
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature Probe Calibration1 point
Temperature Range (English)32.0°F to 140.0°F
Temperature Resolution0.1°C, 0.1°F
Temperature SelectionATC
Temperature SensorThermistor
Warranty1 Year for Tester
Display TypeGraphic Dot Matrix
IP RatingIP67
Measurement ModespH, Temperature
Range (pH)-1 to 15
Temperature Range (Metric)0.0°C to 60.0°C
Unit SizeEach