| Catalog Number | Volume (Metric) | Level | Style | No. per Case |
|---|---|---|---|---|
| CT18-TOC | 18 mL | Certified <20ppb TOC | Glass Tube, Round Bottom | 255 |
| CT18-TOCLL | 18 mL | Certified <10ppb TOC | Glass Tube, Round Bottom | 255 |
| SCT-18100TOC | 17 mL | Certified <20ppb TOC | Glass Tube, Flat Bottom | 200 |
| 3115-OTWS-2 | 30 mL | TOC-cleaned | Polysulphone Tube | 100 |
| 24-414TSWS-2 | Not Applicable | Pre-cleaned | Cap with Septa | 72 |
| 40A-TOCDBLL | 40 mL | Certified <10ppb TOC w/COA | Amber Glass Vial with Closure | 144 |
| 40C-TOCDB | 40 mL | Certified <20ppb TOC | Clear Glass Vial with Closure | 144 |
| 40C-TOCDBLL also known as 40C-TOC/DB/LL | 40 mL | Certified <10ppb TOC | Clear Glass Vial with Closure | 144 |
| 40C-TOCLL | 40 mL | Certified <10ppb TOC | Clear Glass Vial, Certified | 72 |
| S114-125ATOC | 125 mL | Amber Boston Round w/Closure | 12 | |
| S114-250ATOC | 250 mL | Amber Boston Round w/Closure | 12 | |
| S114-250CTOC | 250 mL | Clear Boston Round w/Closure | 24 | |
| 1000ATOC | 1000 mL | Amber Boston Round w/Closure | 12 |
Containers:
Includes:
Recommended for: