Product Image
Thermo Scientific™

Eutech™ Ryton-body pH combination Process Electrode ECARHTTSO05B, without ATC, High Temperature

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberTemperature (Metric) Operating
ECARHTTSO05B0°C to 110°C
Catalog number ECARHTTSO05B
Price (EUR)
529,00
Each
Temperature (Metric) Operating:
0°C to 110°C
Price (EUR)
529,00
Each
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ Ryton-body pH combination Process Electrode ECARHTTSO05B is used for pH measurement at high temperatures (Up to 110 °C / 230 °F ; 9 bar / 130 psi).

More Specifications:

  • Classification: pH
  • Pressure Tolerance: 9 bars (130 psi)
  • Thread: ¾ in. NPT
  • Cable: Integral 5 m (16.4 ft) low-noise semi-conductor screened
  • Weight: 430 g
Specifications
DescriptionRyton-body pH combi electrode with 5 m cable with BNC connector (no ATC); measures up to 110 °C
Diameter (Metric)26 mm
Filling Solution TypeSaturated KCl, polymerized gel (reference electrolyte)
For Use With (Equipment)Alpha pH 600 process meter, Alpha pH 2000 process meter
Internal ReferenceAnnular PTFE, double junction
Length (English) Cable16.4 ft.
Length (Metric)151 mm
Length (Metric) Cable5 m
Temperature (English) Operating32°F to 230°F
Connector TypesBNC
JunctionDouble
MaterialPPS (Ryton)
Temperature (Metric) Operating0°C to 110°C
TypepH/ORP Combination Electrode
pH Range0 to 14
Unit SizeEach