Product Image
Thermo Scientific™

Eutech™ CyberScan COND 600 Waterproof Handheld Conductivity Meter

Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Have Questions?
Catalog NumberMeasurement Ranges
ECCONWP60043K200.0 mS
Catalog number ECCONWP60043K
Price (EUR)
1.215,00
온라인 행사
1.350,00
Save 135,00 (10%)
Each
Measurement Ranges:
200.0 mS
Price (EUR)
1.215,00
온라인 행사
1.350,00
Save 135,00 (10%)
Each
Measure from pure water to seawater with one meter. Eutech™ CyberScan COND 600 Waterproof Handheld Conductivity Meter features a broad conductivity range with Auto-ranging Capabilities for more convenience.

Features:

  • Conductivity Range : .. to 200.0mS
  • TDS: .. to 200 ppt
  • Temperature Range: -10.0 to 110.0 °C (14.0 to 230 °F) (meter)
  • Temperature Compensation: Automatic /manual (0 to 100 °C)
  • No. of Calibration Points: 4 (1 per range) Auto 5 (1 per range)manual
  • Cal Due Alarm: Yes (Days -max 30)
  • Auto-Cal Options: 84, 1413 uS/cm 12.88, 111.8mS/cm
  • Slope/ Offset Display: Yes (Display + Icon)
  • Input: DC phono sockets, 8-pin connector
  • LCD Display: Back-lit Dotmatrix
  • memory: 500 data sets
  • Output: Yes (IrDA/ RS232C)
  • Special Functions: Stability Indicator; Self-diagnostic; Non-Volatilememory; Hold & Auto-Power Off after 20minutes
  • GLP: Yes
  • Ingress Protection: IP67
  • Power: 4 'AAA' x 1.4V batteries or 9VDC power adapter
Specifications
DescriptionConductivity Range to 200.0mS
Measurement Ranges200.0 mS
TypeConductivity Meter
Unit SizeEach