Sterilin™ 13.5mL Centrifuge Tubes
Actual product may vary
Thermo Scientific™

Sterilin™ 13.5mL Centrifuge Tubes

Sterilin 13.5mL Centrifuge Tubes are offered in a wide range styles for various applications.
Have Questions?
Catalog NumberClosure TypeSterilityNo. per CasedimType
144ASNon-wadded CapSterile450
Catalog number 144AS
Price (EUR)
-
Closure Type:
Non-wadded Cap
Sterility:
Sterile
No. per Case:
450

Thermo Scientific™ Sterilin 13.5mL Centrifuge Tubes are offered in a wide range of styles for various applications. Tubes are polystyrene with polyethylene cap.

  • Manufactured from virgin polystyrene
  • Recommended RCF 3,200 × g in suitably balanced rotors
  • Molded graduation marks at 5 and 10mL
  • Wadded or nonwadded cap
  • Available as both round and conical base
Specifications
Closure ColorWhite
No. per Case450
Bottom ShapeConical
Capacity (Metric)13.5 mL
Closure TypeNon-wadded Cap
MaterialPolystyrene
SterilitySterile
Unit SizeCase of 450