Hypersil GOLD™ PREP C8 5 μm 250 X 25 mm HPLC Column Repacking Service
Product Image
Thermo Scientific™

Hypersil GOLD™ PREP C8 5 μm 250 X 25 mm HPLC Column Repacking Service

Ensure optimal chromatography performance and cost savings with Hypersil GOLD PREP C8 XL HPLC column repacking services.
Have Questions?
Catalog NumberDiameter (Metric)Length (Metric)
25205-259270XL-R25 mm250 mm
Catalog number 25205-259270XL-R
Price (EUR)
-
Diameter (Metric):
25 mm
Length (Metric):
250 mm
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil GOLD™ PREP C8 XL HPLC column repacking service. Choose ExtendedLife (XL) preparative column hardware during your initial column purchase to be eligible for repacking services. All XL preparative columns are equipped with Dynamic Axial Compression technology to increase column lifetime. Return your XL column to Thermo Fisher to have it refreshed with C8 media with lower hydrophobicity for faster separations without paying for new hardware.

XL Column Repacking Service

Choose XtendedLife Hardware at Initial Purchase

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, which ensures that constant tension is applied to the media and eliminates the risk of void formation during column use.
  • High-quality media yields excellent lot-to-lot performance.
  • Compatible with SFC upon request.
  • Available in dimensions up to 50mm i.d.

When column performance is past optimal, use the XL repack service:

  • Pay for just the media, not the hardware.
  • Enjoy cost savings over time compared to purchasing standard hardware.
  • Return your column to Thermo Fisher to have it repacked and sent back to you.
  • After completing your purchase, our team will reach out to you with instructions on how to return your column.

Stationary Phase Details

Similar selectivity, less retention than C18 columns.

  • Successful retention and separation of moderately hydrophobic analytes.
  • Best for fatty acids, which are too hydrophobic for analysis using C18 columns.
  • C8 (USP L7) selectivity.

Faster Separations

  • Higher analytical throughput compared to C18 alkyl chain chemistry.
  • Faster compound elution due to reduced hydrophobic interactions.

Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.
Specifications
Carbon Load12%
Column FormatPreparative, Xtended Life, Repack
Column TypeReversed Phase
Diameter (Metric)25 mm
EndcappedYes
Length (Metric)250 mm
Max. Pressure3500 psi (240 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
PhaseReversed Phase
Pore Size175 Å
Product LinePrep LC
Stationary PhaseC8
Surface Area (Metric)220 m²/g
Temperature60°C
USP TypeL7
Particle Size5 μm
pH2 to 9
Unit SizeEach