Search
Search

| Catalog Number | Capacity (Metric) | Label Type | Material | No. per Case |
|---|---|---|---|---|
| Z5PENL | 5 mL | No Label | Polypropylene | 1000 |
| Z5PSNL | 5 mL | No Label | Polystyrene | 1000 |
| Z10PSNL | 10 mL | No Label | Polystyrene | 500 |
Hold samples ranging from 5 to 10mL in Thermo Scientific™ Sterilin™ Tubes with Screw Cap. Available in chemically resistant polypropylene or virgin polystyrene with a polyethylene screw cap. Supplied nonsterile.
Not available in all geographic regions.
Features:
Manufactured from either:
Ordering Information:
Product not available in all geographic regions.