1500 Series A2 BSC; 6 ft, with SmartCoat or Stainless Steel Interior
Thermo Scientific™

1500 Series A2 BSC; 6 ft, with SmartCoat or Stainless Steel Interior

Provides personal, sample and environmental protection.
Have Questions?
變更視圖buttonViewtableView
產品號碼Plug TypeChamber MaterialIncludesCertifications/Compliance
1589-FKoreaSmartCoatAdjustable Stand, UV, ArmrestsNSF
1579-FKoreaStainless SteelManual Adjustable Height Stand, UV, ArmrestsNSF
1579-GUKStainless SteelManual Adjustable Height Stand, UV, ArmrestsNSF
1579-MIndiaStainless SteelManual Adjustable Height Stand, UV, ArmrestsNSF
1589-GUKSmartCoatAdjustable Stand, UV, ArmrestsNSF
1589-MIndiaSmartCoatAdjustable Stand, UV, ArmrestsNSF
產品號碼 1589-F
價格 (HKD)
-
Plug Type:
Korea
Chamber Material:
SmartCoat
Includes:
Adjustable Stand, UV, Armrests
Certifications/Compliance:
NSF
1500 Series A2 Biological Safety Cabinets only or cabinet packages. Choice of interior materials. Provides personal, sample and environmental protection. Available in two sizes and fully certified.
  • 1500 Series A2 Biological Safety Cabinet
  • Available certified to NSF & YY
  • Provides personal, sample and environmental protection
  • Available in 2 sizes
  • SmartFlow Plus airflow technology manages protection from contamination while maximizing energy efficiency
  • The touch screen interface is easy to use and clearly displays status ensuring protection that never takes a day off.
規格
Depth (English) Exterior31.5 in.
Depth (Metric) Exterior80 cm
Energy Consumption (Operating Set Point)400 W
Energy Consumption (Reduced Flow Mode)120 W
For Use With (Application)For Research Only
Height (English)61.8 in.
Height (Metric)156.8 cm
IncludesAdjustable Stand, UV, Armrests
Plug TypeKorea
Sash Opening (English)10 in.
Width (English) Exterior74.8 in.
Width (English) Interior70.9 in.
Width (Metric) Exterior190 cm
Width (Metric) Interior180 cm
Certifications/ComplianceNSF
Chamber MaterialSmartCoat
Model1500 Series A2
Noise Level<65 dBA
Power Consumption400 W
Product TypeType A2 Biosafety Cabinet
Receptacles2 Single
Sash Opening (Metric)25 cm
Volume (Metric) Exhaust878 m3/hr.
Unit SizeEach