Search
Search
| 產品號碼 | Color | Autoclavable | Unit Size |
|---|---|---|---|
| 525-B-QPK 亦稱為 525-B-Q | Blue | Autoclavable | Pack of 500 |
| 525-A-Q | Amber | Autoclavable | Case of 10 |
| 525-B-Q | Blue | Autoclavable | Case of 5000 |
| 525-G-Q | Green | Autoclavable | Case of 5000 |
| 525-G-QPK 亦稱為 525-G-Q | Green | Autoclavable | Pack of 500 |
| 525-MIXED-Q | Assorted | Autoclavable | Case of 10 |
| 525-O-Q | Orange | Autoclavable | Case of 10 |
| 525-Q | Clear | Autoclavable | Case of 10 |
| 525-R-Q | Red | Autoclavable | Case of 5000 |
| 525-R-QPK 亦稱為 525-R-Q | Red | Autoclavable | Pack of 500 |
| 525-V-Q | Violet | Autoclavable | Case of 10 |
| 525-Y-Q | Yellow | Autoclavable | Case of 10 |
| TC-525-A-Q | Amber | Not Autoclavable | Case of 10 |
| TC-525-B-Q | Blue | Not Autoclavable | Case of 10 |
| TC-525-G-Q | Green | Not Autoclavable | Case of 10 |
| TC-525-MIXED-Q | Assorted | Not Autoclavable | Case of 10 |
| TC-525-O-Q | Orange | Not Autoclavable | Case of 10 |
| TC-525-Q | Clear | Not Autoclavable | Case of 10 |
| TC-525-R-Q | Red | Not Autoclavable | Case of 10 |
| TC-525-V-Q | Violet | Not Autoclavable | Case of 10 |
| TC-525-Y-Q | Yellow | Not Autoclavable | Case of 10 |
Thermo Scientific™ QSP™ Screw Cap Microcentrifuge Tube Caps with O-rings, Amber, packaged bulk bag non-sterile with clean claims; RNase/DNase, DNA, pyrogen and endotoxin free.
The robust design and material selection are great for use with biologics, sample preparation, storage and transportation.