QSP Filter and Non-Filtered Pipette Tips
Thermo Scientific™

QSP Filter and Non-Filtered Pipette Tips

Filter and non-filter pipette tips in a complete portfolio for your evolving liquid transfer needs.
Have Questions?
變更視圖buttonViewtableView
產品號碼DescriptionVolume (Metric)Tip StyleSterilityUnit Size
T112XLRLS-QPK
亦稱為 T112XLRLS-Q
QSP 1000, Non-Filtered1250 μLExtended LengthSterilePack of 960
095-QQSP 5000, Non-Filtered5000 μLMacroNon-sterileCase of 2500
096-QQSP 5000, Non-Filtered5000 μLMacroNon-sterileCase of 2500
096-QPK
亦稱為 096-Q
QSP 5000, Non-Filtered5000 μLMacroNon-sterilePack of 250
097-QQSP 10ML, Non-Filtered10 mLMacroNon-sterileCase of 2000
090-QQSP 5000, Non-Filtered5000 μLMacroNon-sterileCase of 2500
104-QQSP 10, Non-Filtered10 μLMicroPointNon-sterileCase of 10000
104-QPK
亦稱為 104-Q
QSP 10, Non-Filtered10 μLMicroPointNon-sterilePack of 1000
106-QQSP 300, Non-Filtered300 μLMicroPointNon-sterileCase of 10000
102-QQSP 10XL, Non-Filtered10 μLExtended LengthNon-sterileCase of 10000
110-NXL-QQSP 200XL, Non-Filtered200 μLExtended LengthNon-sterileCase of 5000
111-QQSP 1000, Non-Filtered1000 μLMicroPointNon-sterileCase of 10000
112NXL-QQSP 1000, Non-Filtered1250 μLExtended LengthNon-sterileCase of 10000
112NXL-QPK
亦稱為 112NXL-Q
QSP 1000, Non-Filtered1250 μLExtended LengthNon-sterilePack of 1000
111-N-QQSP 1000, Non-Filtered1000 μLMicroPointNon-sterileCase of 10000
114-QQSP 20, Non-Filtered20 μLMicroPointNon-sterileCase of 10000
114-QPK
亦稱為 114-Q
QSP 20, Non-Filtered20 μLMicroPointNon-sterilePack of 1000
112XL-QQSP 1000, Non-Filtered1000 μLExtended LengthNon-sterileCase of 10000
T070-QQSP 200, Non-Filtered200 μLBeveledNon-sterileCase of 10000
T070RLNS-QQSP 200, Non-Filtered1 to 200 μLBeveledSterileEach
T070RNS-QQSP 200, Non-Filtered200 μLBeveledSterileCase of 4800
T070RNS-QPK
亦稱為 T070RNS-Q
QSP 200, Non-Filtered200 μLBeveledSterilePack of 960
T070RLN-QQSP 200, Non-Filtered1 to 200 μLBeveledNon-sterileCase of 4800
T090-QQSP 200, Non-Filtered200 μLBeveledNon-sterileCase of 10000
T090RL-QQSP 200, Non-Filtered200 μLBeveledNon-sterileCase of 4800
T090RL-QPK
亦稱為 T090RL-Q
QSP 200, Non-Filtered200 μLBeveledNon-sterilePack of 960
T090RLS-QQSP 200, Non-Filtered200 μLBeveledSterileCase of 4800
T090RLS-QPK
亦稱為 T090RLS-Q
QSP 200, Non-Filtered200 μLBeveledSterilePack of 960
T102R-QQSP 10XL, Non-Filtered0.1 to 10 μLExtended LengthNon-sterileCase of 4800
T102R-QPK
亦稱為 T102R-Q
QSP 10XL, Non-Filtered0.1 to 10 μLExtended LengthNon-sterilePack of 960
T102RS-QQSP 10XL, Non-Filtered10 μLExtended LengthSterileCase of 4800
T102RS-QPK
亦稱為 T102RS-Q
QSP 10XL, Non-Filtered10 μLExtended LengthSterilePack of 960
T090RS-QQSP 200, Non-Filtered200 μLBeveledSterileCase of 4800
T090RS-QPK
亦稱為 T090RS-Q
QSP 200, Non-Filtered200 μLBeveledSterilePack of 960
T090R-QQSP 200, Non-Filtered200 μLBeveledNon-sterileCase of 4800
T090R-QPK
亦稱為 T090R-Q
QSP 200, Non-Filtered200 μLBeveledNon-sterilePack of 960
T104RL-QQSP 10, Non-Filtered10 μLMicroPointNon-sterileCase of 4800
T104RL-QPK
亦稱為 T104RL-Q
QSP 10, Non-Filtered10 μLMicroPointNon-sterilePack of 960
T104RLS-QQSP 10, Non-Filtered0.1 to 10 μLMicroPointSterileCase of 4800
T104RLS-QPK
亦稱為 T104RLS-Q
QSP 10, Non-Filtered0.1 to 10 μLMicroPointSterilePack of 960
T104R-QQSP 10, Non-Filtered10 μLMicroPointNon-sterileCase of 4800
T104R-QPK
亦稱為 T104R-Q
QSP 10, Non-Filtered10 μLMicroPointNon-sterilePack of 960
T104RS-QQSP 10, Non-Filtered10 μLMicroPointSterileCase of 4800
T104RS-QPK
亦稱為 T104RS-Q
QSP 10, Non-Filtered10 μLMicroPointSterilePack of 960
T106RL-QQSP 300, Non-Filtered300 μLMicroPointNon-sterileCase of 4800
T106RL-QPK
亦稱為 T106RL-Q
QSP 300, Non-Filtered300 μLMicroPointNon-sterilePack of 960
T106RS-QQSP 300, Non-Filtered300 μLMicroPointSterileCase of 4800
T106RS-QPK
亦稱為 T106RS-Q
QSP 300, Non-Filtered300 μLMicroPointSterilePack of 960
T110BRLS-QQSP 200, Non-Filtered1 to 200 μLBeveledSterileCase of 4800
T110BRS-QQSP 200, Non-Filtered1 to 200 μLBeveledSterileCase of 4800
T112NXLRLS-QQSP 1000, Non-Filtered1250 μLExtended LengthSterileCase of 4800
T112NXLRLS-QPK
亦稱為 T112NXLRLS-Q
QSP 1000, Non-Filtered1250 μLExtended LengthSterilePack of 960
T112NXLR-QQSP 1000, Non-Filtered1250 μLExtended LengthNon-sterileCase of 4800
T112NXLR-QPK
亦稱為 T112NXLR-Q
QSP 1000, Non-Filtered1250 μLExtended LengthNon-sterilePack of 960
T112NXLRS-QQSP 1000, Non-Filtered1250 μLExtended LengthSterileCase of 4800
T112NXLRS-QPK
亦稱為 T112NXLRS-Q
QSP 1000, Non-Filtered1250 μLExtended LengthSterilePack of 960
T112XLRL-QQSP 1000, Non-Filtered1250 μLExtended LengthNon-sterileCase of 4800
T112XLRL-QPK
亦稱為 T112XLRL-Q
QSP 1000, Non-Filtered1250 μLExtended LengthNon-sterilePack of 960
T112XLRLS-QQSP 1000, Non-Filtered1250 μLExtended LengthSterileCase of 4800
T112XLRS-QQSP 1000, Non-Filtered1250 μLExtended LengthSterileCase of 4800
T112XLRS-QPK
亦稱為 T112XLRS-Q
QSP 1000, Non-Filtered1250 μLExtended LengthSterilePack of 960
T112XLR-QQSP 1000, Non-Filtered1250 μLExtended LengthNon-sterileCase of 4800
T112XLR-QPK
亦稱為 T112XLR-Q
QSP 1000, Non-Filtered1250 μLExtended LengthNon-sterilePack of 960
TF102-10-QQSP 10XL, Filtered10 μLExtended LengthSterileCase of 4800
TF108-200-QQSP 200, Filtered200 μLMicroPointSterileCase of 4800
TF108-200-QPK
亦稱為 TF108-200-Q
QSP 200, Filtered200 μLMicroPointSterilePack of 960
TF140-200-QQSP 200, Filtered200 μLMicroPointSterileCase of 4800
TF112-1000-QQSP 1000, Filtered100 to 1000 μLExtended LengthSterileCase of 4800
TF113-20-QQSP 20, Filtered20 μLBeveledSterileCase of 4800
TF104-10-QQSP 10, Filtered10 μLMicroPointSterileCase of 4800
TTW110RNS-QQSP 200, Non-Filtered200 μLMicroPointSterileCase of 4800
TTW110RNS-QPK
亦稱為 TTW110RNS-Q
QSP 200, Non-Filtered200 μLMicroPointSterilePack of 960
TF113-100-QQSP 100, Filtered100 μLBeveledSterileCase of 4800
TTW110RS-QQSP 200, Non-Filtered200 μLMicroPointSterileCase of 4800
TTW110RS-QPK
亦稱為 TTW110RS-Q
QSP 200, Non-Filtered200 μLMicroPointSterilePack of 960
TW110-N-QQSP 200, Non-Filtered200 μLMicroPointNon-sterileCase of 10000
產品號碼 T112XLRLS-QPK
亦稱為 T112XLRLS-Q
價格 (HKD)
-
Description:
QSP 1000, Non-Filtered
Volume (Metric):
1250 μL
Tip Style:
Extended Length
Sterility:
Sterile
Unit Size:
Pack of 960
Thermo Scientific™ QSP filter and non-filtered pipette tips are made from 100% virgin polypropylene utilizing state of the art molds and molding methods. Pipette tips are molded with high clarity resin and many include graduation marks and micro point design. Packaging options range from bulk to rack and rack sterile and include environmentally friendly options like tip reload systems and stack racks.

Featuring:

  • Micro point design tip orifice
  • High clarity resin
  • Graduation marks
  • Universal fit
  • Small micron filter
  • Modern and robust tip rack design

Clean Claims:
QSP Pipette Tips are free of:

  • Non-Sterile:
    • RNase/DNase
    • DNA
    • Pyrogen
  • E-Beam Sterilized:
    • RNase/DNase
    • DNA
    • Pyrogen/Endotoxin
    • Bioburden
    • PCR inhibitors
    • Endotoxin ATP

To order a clean claim lot-specific certification, contact your local dealer with the Cat. No and Lot No.

Recommend using with Finnpipette Digital pipette, but also compatible with other brands of pipettes.

規格
Clean ClaimsDNase, RNase, DNA, ATP, PCR Inhibitor, and Pyrogen Free
DescriptionQSP 1000, Non-Filtered
GraduatedYes
Length (Metric)8.9cm
ColorBlue
FilteredNon-filtered
For Use With (Equipment)Universal Fit
FormatRefill
MaterialVirgin Polypropylene
Product LineQSP
SterilitySterile
Tip StyleExtended Length
Volume (Metric)1250 μL
Unit SizePack of 960