Smart Multi-Bounce Combination Kit I (for Liquids & Solids)
Smart Multi-Bounce Combination Kit I (for Liquids & Solids)
Thermo Scientific™

Smart Multi-Bounce Combination Kit I (for Liquids & Solids)

Obtain high-quality infrared spectra without sample preparation with the Thermo Scientific™ Smart Multi-Bounce HATR™ — saving you valuable time.
Have Questions?
Catalog number 00282XX
Price (INR)
-
Request A Quote
Obtain high-quality infrared spectra without sample preparation with the Thermo Scientific™ Smart Multi-Bounce HATR™ — saving you valuable time. Ideal for rapid quantitative and qualitative analyses, the Smart Multi-Bounce HATR has a small size, low volume crystal, yet delivers good sensitivity when a single-bounce accessory cannot. With a path length of 10.1μm, the Smart Multi-Bounce HATR provides accurate surface property information.
The Smart Multi-Bounce HATR Features:
  • Storage spaces to conveniently accommodate sampling tools
  • Secured crystal-mounted plates changeable by simply lifting one off and placing another on
  • Plates coated with PTFE to improve chemical resistivity and prevent discoloration

Specifications
Crystal Material

  • Zinc Selenide, standard (4000 to 650cm-1)
  • Germanium, optional (4000 to 800cm-1)
  • Silicon, optional (4000 to 1500cm-1)
  • Number of Reflections: 10
  • Crystal Angle: 45°
  • Pathlength: Approximately 10 micrometers
  • Sample Volume (trough): 0.5 milliliters

Multi-Bounce HATR Trough Plate Kit

  • Designed to analyze liquids, powders, pastes, and gels
  • Recessed ATR crystal is mounted into a trough-shaped, leak-proof sampling plate
  • Equipped with an ATR crystal sample plate that restricts liquid spills from damaging the accessory

Multi-Bounce HATR Flat Plate Kit

  • Designed to analyze films and coatings on flat samples
  • Configured with the crystal level with the surface of the plate
  • Equipped with a pressure device to ensure reproducible pressure and uniform optical contact between sample and crystal

Multi-Bounce HATR Combination Plate Kit
Ideal when a variety of liquid and solid samples are analyzed.
Includes:

  • Trough plate
  • Flat plate
  • Volatile liquid cover
  • Powder press
  • Pressure device
Recommended for:
  • Aqueous solutions
  • Solvents
  • Flexible films
  • Gels
  • Soft powders
Specifications
DescriptionSmart Multi-Bounce Combination Kit I (for Liquids & Solids)
For Use With (Application)Solids and Liquids
Unit SizeEach