Smart ARK™ High-Energy Throughput Multi-Bounce HATR Plates and Accessories
Actual product may vary
Thermo Scientific™

Smart ARK™ High-Energy Throughput Multi-Bounce HATR Plates and Accessories

A wide variety of crystal types and angles to meet a variety of analytical needs.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeCrystal TypeAngle
0031-705Flat PlateZnSe60°
0031-602Trough PlateZnSe40°
0031-603Trough PlateZnSe45°
0031-605Trough PlateZnSe60°
0031-613Trough PlateGe45°
0031-703Flat PlateZnSe45°
0031-250Pressure Device
Catalog number 0031-705
Price (INR)
-
Type:
Flat Plate
Crystal Type:
ZnSe
Angle:
60°

Smart ARK™ High-Energy Throughput Multi-Bounce HATR Plates and Accessories offer a wide variety of crystal types and angles to meet a variety of analytical needs.

  • Proprietary crystal design allows crystal plates to be changed quickly, without optical realignment
  • Both trough and flat plate style crystal plates are available to suit the specific sample analysis: Trough plate version is optimized for use with liquids, pastes, and gels and the flat plate version is optimized for use with solid films
  • Crystal plates are coated with polytetrafluoroethylene to improve chemical resistivity and prevent discoloration of the plate surface
  • Pressure device has been optimized to reduce breakage of the crystals that can result from too much or uneven pressure
  • Crystal design ensures reproducibility and reliability with every measurement, which is especially critical when transferring analytical methods between laboratories with multiple spectrometers
  • Crystal plates can provide a suitable angle and material that results in an effective pathlength from 0.6 to 45 micrometers
  • Crystal materials are available for samples of almost any pH

Specifications

Crystal Material: Zinc Selenide (standard), Germanium (optional), Zinc Sulfide (optional), AMTIR (optional)

Angle of Incidence: 45 degree (standard), 30, 40, 50, 55, 60, and 70 degree (optional, depending on material)

Number of Reflections: 12 (with standard 45 degree angle of incidence)

Pathlength: Approximately 12 micrometers

Sample Volume (trough): 1.0 milliliters

Heated Option: Allows sample analysis from ambient to 100° C

Flow-through Option: For automated liquid analysis

Thermal Option

  • Capable of heating samples to temperatures ranging from ambient to 100°C, with an accuracy of ±1° C
  • Includes a set of non-thermally conductive handles that fit on the trough sampling plate
  • Insulated to minimize the radiation of heat to the sample compartment
The Smart ARK is available with a wide variety of crystal types and angles with heated and flow-through options making it extremely versatile for addressing a wide variety of analytical needs.

Recommended for:

  • Liquids
  • Solids
  • Semi-solids
  • Powders
  • Quantitative and qualitative measurements
Specifications
DescriptionFlat plate, ZnSe window, 60 deg.
For Use With (Application)Film measurement; Powder analysis
Sampling Area80 x 10 mm
Angle60°
Crystal TypeZnSe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 650 cm1
TypeFlat Plate
pH Range5 to 9
Unit SizeEach