HS-4 Swinging Bucket Rotor
Thermo Scientific™

HS-4 Swinging Bucket Rotor

This product has been discontinued.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
004813-place Carrier
00479Bucket
004804-place Carrier
0048224-place Carrier
Catalog number 00481
Price (INR)
-
Type:
3-place Carrier

This product has been discontinued. Please consider the Thermo Scientific™ SH-3000 Swinging Bucket Rotor as its replacement.

  • Swinging bucket aluminum rotor
  • Capacity: 4 × 250mL (1L)
  • Max. speed/RCF: 7500rpm/10,826 x g

Compatible with:

Thermo Scientific Sorvall™ Evolution™ RC, RC-6 Plus centrifuge series

Specifications
Angle90°
Avg. RCF7,681 x g
For Use With (Equipment)HS-4 Aluminum Swinging Bucket Rotor
K Factor3912
Max. Tube Diameter70.7 mm
Max. Tube Length130.8 mm
Min. RCF4,536 x g
Net Weight23.8 lb. (10.8 kg)
Radius (Metric)172.3 mm
Radius (Metric) Min.72.2 mm
Capacity4 x 250 mL
MaterialAluminum
Max. RCF10,836 x g
Max. Speed7,500 rpm
Type3-place Carrier
Unit SizeEach