Wide-Mouth HDPE Packers without Caps: Bulk Pack
Wide-Mouth HDPE Packers without Caps: Bulk Pack
Wide-Mouth HDPE Packers without Caps: Bulk Pack
Wide-Mouth HDPE Packers without Caps: Bulk Pack
Thermo Scientific™

Wide-Mouth HDPE Packers without Caps: Bulk Pack

Choose HDPE wide-mouth packers for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
012-0120BP120 mL38-400 mm
012-0250BP250 mL48-400 mm
012-0500BP500 mL53-400 mm
012-2000BP2000 mL100-400 mm
Catalog number 012-0120BP
Price (INR)
-
Capacity (Metric):
120 mL
Closure Size:
38-400 mm

Choose Thermo Scientific™ HDPE Wide-Mouth Packer for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately. The same high quality container component as our assembled HDPE packer, but sold in bulk, without a cap. Pair with the matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.

  • HDPE container, no cap
  • Caps sold separately: 067-series
  • Wide mouth easy filling and sample retrieval
  • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
  • Economically bulk packed without caps
Specifications
Capacity4 oz., 120 mL
Certification ParametersNone
CertifiedNone
Closure Size38-400 mm
DescriptionHDPE Packer
Diameter (English)1.88 in.
Diameter (English) Inner1.19 in.
Diameter (Metric)4.78 cm
Diameter (Metric) Inner3.02 cm
Height (English)37.51 in.
Height (Metric)953 mm
IncludesContainer without cap (sold separately)
LevelUnprocessed
No. per Case540
Replacement Closure067-3800WBP
TransparencyTranslucent
Volume (English) Brim4 oz.
Volume (Metric) Brim135 mL
Capacity (English)4 oz.
Capacity (Metric)120 mL
Certifications/ComplianceNone
ColorNatural
MaterialHDPE
ShapeRound
SterilityNon-sterile
Unit SizeCase of 540