Dionex™ IonPac™ CS2 Analytical & Guard Cation-Exchange Columns
Actual product may vary
Dionex™ IonPac™ CS2 Analytical & Guard Cation-Exchange Columns
Dionex™ IonPac™ CS2 Analytical & Guard Cation-Exchange Columns
Thermo Scientific™

Dionex™ IonPac™ CS2 Analytical & Guard Cation-Exchange Columns

Green features
Order newer Thermo Scientific™ Dionex™ IonPac™ CS12A column as substitute. This column is available only in limited quantities for customers with established validated methods.
Have Questions?
Catalog NumberLength (Metric)Column Type
03537050 mmGuard Column
Catalog number 035370
Price (INR)
-
Length (Metric):
50 mm
Column Type:
Guard Column

Use newer Thermo Scientific™ Dionex™ IonPac™ CS12A columns as substitutes for Dionex IonPac CS2 Analytical & Guard Cation-Exchange Columns. Dionex IonPac CS2 columns are only available in limited quantities for customers who have established validated methods using this column. The Dionex IonPac CS12A column separates common cations in as little as four minutes using methanesulfonic acid (MSA) or sulfuric acid eluents. These medium-capacity, carboxylate-functionalized, cation-exchange columns are recommended for fast, isocratic separation of lithium, sodium, ammonium, potassium, magnesium, and calcium in diverse sample matrices.

IonPac CG2 cation-exchange guard column
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionCG2; 4 x 50 mm
Flow Rate2.3 mL/min.
For Use With (Application)Cation Exchange
For Use With (Equipment)Ion Chromatography Systems
Green FeaturesFSC
Max. Pressure1500 psi (100 bar)
QuantityEach 1
Stationary PhaseIonPac CG2
Column TypeGuard Column
Diameter (Metric)4 mm
FormatStandard Bore
Length (Metric)50 mm
Unit SizeEach 1