Dionex™ IonPac™ TCC Trace Cation Concentrator Columns
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ TCC Trace Cation Concentrator Columns

Green features
Preconcentrate cations for high-purity water analysis or trace analysis of transition metals with this surface-sulfonated concentrator column.
Have Questions?
Catalog NumberQuantity
0431031
Catalog number 043103
Price (INR)
-
Quantity:
1

Preconcentrate cations for high-purity water analysis or trace analysis of transition metals with the Thermo Scientific™ Dionex™ IonPac™ TCC-2 Trace Cation Concentrator Column. This pellicular cation-exchange concentrator column with moderately low void volume (∼50 μL) is designed primarily for high-purity water analysis. Its surface-sulfonated composition makes it ideal for use with sulfonated columns such as the Dionex IonPac CS3, CS10, and CS11 columns. The Dionex IonPac TCC-2 column can also be used as a concentrator column for transition metals.

Reduce Detection Limits in Water Analysis by 2–5 Orders of Magnitude

Dionex IonPac and Thermo Scientific™ Dionex™ IonSwift™ cation concentrator columns are designed primarily for high-purity water analysis. The concentrator strips ions from a measured volume of aqueous sample matrix, concentrating the analyte species and lowering detection limits by 2–5 orders of magnitude.

Engineered for Superior Chromatographic Performance
  • 10μeq/column capacity
  • Recommended for hydrochloric acid or diaminopropionic acid eluents
  • Low void volume (∼50μL)
  • Single format (3 x 35mm) for use with Dionex IonPac capillary columns
  • Compatible with a single-piston sample delivery pump (Thermo Scientific Dionex AXP Auxiliary Pump)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity10 μeq
Column ChemistryHCl/DAP-HC
Crosslinking2% DVB
DescriptionTCC-2
Flow Rate3 mL/min.
For Use With (Application)Cation Concentration
For Use With (Equipment)Sulfonated Columns
Green FeaturesFSC
HydrophobicityHigh
Max. Pressure4000 psi (275 bar)
Particle Size30 μm
Quantity1
Solvent CompatibilityHCl/DAP-HCl Eluents
Solvents0 to 2% HPLC Solvents
Stationary PhaseIonPac TCC Trace Cation
TypeCation Concentrator Column
Void Volume (Metric)50 μL
Diameter (Metric)3 mm
Length (Metric)35 mm
Unit SizeEach 1