Dionex™ IonPac™ AC10 Concentrator Column for IC
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ AC10 Concentrator Column for IC

Green features
This anion concentrator column is designed for use with the Thermo Scientific™ Dionex™ IonPac™ AS10 Hydroxide-Selective Anion-Exchange Column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
0431334 mm
0431342 mm
Catalog number 043133
Price (INR)
-
Diameter (Metric):
4 mm
When using the Thermo Scientific™ Dionex™ IonPac™ AS10 Anion Concentrator Column, the Dionex IonPac AC10 Concentrator Column is the anion concentrator of choice. The Dionex IonPac AC10 concentrator is offered in two formats, 4 x 50mm and 2 x 50mm. The 2mm format minimizes dead volume when operating microbore systems.
When using the Thermo Scientific™ Dionex IonPac AS10 Anion Concentrator Column, the Dionex IonPac AC10 Concentrator Column is the anion concentrator of choice. The Dionex IonPac AC10 concentrator is offered in two formats, 4 x 50mm and 2 x 50mm. The 2mm format minimizes dead volume when operating microbore systems.

Dionex IonPac and Thermo Scientific™ Dionex™ IonSwift™ anion concentrator columns are designed primarily for high-purity water analysis. The concentrator retains ions from a measured volume of aqueous sample matrix, concentrating the analyte species and lowering detection limits by 2–5 orders of magnitude.

Choosing the Correct Concentrator Column
  • 4mm Dionex IonPac AS10 column: 4 x 50mm Dionex IonPac AC10 concentrator column (void volume ∼207μL, capacity ∼4μeq/column)
  • 2mm Dionex IonPac AS10 column: 2 x 50mm Dionex IonPac AC10 concentrator column (void volume ∼52μL, capacity ∼0.8μeq/column)
  • Compatible with a single-piston sample delivery pump (Thermo Scientific Dionex AXP Auxiliary Pump)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity4 μeq
Column ChemistryHydroxide and Borate
Crosslinking55% DVB
Diameter (Metric) Latex160 nm
Flow Rate1.0 to 3.0 mL/min.
For Use With (Application)Anion Concentration
For Use With (Equipment)IonPac AS10 Analytical Column
Green FeaturesFSC
HydrophobicityLow
Particle Size13 μm
QuantityEach 1
Solvent Compatibility0 to 100% HPLC Solvents, Hydroxide and Borate Eluents
Solvents0 to 100% of HPLC Solvents
Stationary PhaseIonPac AC10
TypeAnion Concentrator Column
Diameter (Metric)4 mm
Length (Metric)50 mm
pH0 to 14
Unit SizeEach 1