Product Image
Thermo Scientific™

Dionex™ BorateTrap™ Inline Trap Column

Green features
Obtain optimal performance during IC carbohydrate analysis using HPAE-PAD detection by removing borate contamination using this in-line trap column.
Have Questions?
Catalog NumberLength (Metric)
04707850 mm
Catalog number 047078
Price (INR)
-
Length (Metric):
50 mm
For optimal performance during IC carbohydrate analysis using HPAE-PAD detection, remove borate contamination using the Thermo Scientific™ Dionex™ BorateTrap™ Inline Trap Column. When placed between the eluent pump and the injection valve, the trap no effect on the efficiencies or retention times of the carbohydrate analytes. The Dionex BorateTrap column eliminates peak tailing for mannose, fructose, and sugar alcohols resulting from borate contamination.
  • 4x50mm column
  • 20μm high-capacity resin that has high selectivity for borate
  • Functionalized with a polyol capable of complexing borate in the presence of hydroxide
About borate contamination

Borate is a known contaminant in laboratory water supplies. In chromatography, borate contamination of chromatography eluents may be a result of degrading deionized water systems or as leachate from borosilicate glassware. Borate contamination in eluents can cause a significant loss of peak efficiency, especially for mannose, fructose, and reduced monosaccharides. If borate is present in the eluent, it binds both to the anion-exchange column and to the carbohydrate analytes. The carbohydrate-borate complex is less efficiently eluted from the anion-exchanger than is the carbohydrate, resulting in peak tailing, particularly where vicinal cis hydroxyl groups are present, such as for mannose and sugar alcohols.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionBorateTrap; 4 x 50 mm
For Use With (Application)Removal of Borate from Eluents Prior to Sample Injection
For Use With (Equipment)HPAE-PAD
Green FeaturesFSC
Max. Pressure4000 psi (275 bar)
Particle Size20 μm
QuantityEach 1
Solvent CompatibilitypH 0 to 14, Up to 90% of Common HPLC Solvents
Stationary PhaseHigh Capacity Resin with Very High Selectivity for Borate
Column TypeTrap Column
Diameter (Metric)4 mm
Length (Metric)50 mm
Unit SizeEach