Product Image
Thermo Scientific™

Dionex™ AminoPac™ PA10 IC Columns

Green features

For high-resolution separation of free amino acids by the Dionex™ AAA-Direct™ system, choose this pellicular ion-exchange column with no need for derivatization.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeLength (Metric)Diameter (Metric)
055407Guard Column50 mm2 mm
055406Analytical Column250 mm2 mm
SP5678Analytical Column250 mm4 mm
Catalog number 055407
Price (INR)
-
Column Type:
Guard Column
Length (Metric):
50 mm
Diameter (Metric):
2 mm

For high-resolution separations of free amino acids, choose the Thermo Scientific™ Dionex™ AminoPac™ PA10 Amino Acid Column. The Dionex AminoPac PA10 Column is packed with a hydrophobic, polymeric, pellicular, anion-exchange resin that is stable over the range of pH 0–14. The unique pH stability allows the use of eluents that are conducive to anodic oxidation of amino acids at gold electrodes. This column is recommended for use with the Thermo Scientific™ Dionex™ AAA-Direct™ Amino Acid Analyzer system, which allows direct detection of primary and secondary amino acids by integrated pulsed amperometry detection (IPAD) with no need for pre- or postcolumn derivatization.

Optimized for Separation of Free Amino Acids by the Dionex AAA-Direct System

The Dionex AAA-Direct system eliminates the need for any form of derivatization, and is therefore compatible with on-line monitoring of cell cultures and fermentation broths. Vitamins, amino sugars, and carbohydrates can be detected simultaneously with amino acids. Additional capabilities include separation of a wide range of sugars, phosphorylated amino acids, and common oxidation products of sulfur-containing amino acids, such as cysteic acid, methionine sulfone, and methionine sulfoxide.


Engineered for Superior Chromatographic Performance
  • Carbohydrates and amino acids separated and detected simultaneously
  • Mid-femtomole to low-picomole detection limits
  • Compatible with all commonly used hydrolysis procedures
  • Can be configured for on-line analysis

About Dionex AminoPac Amino Acid Columns

Thermo Scientific offers two approaches to amino acid analysis: anion-exchange separation by the Dionex AAA-Direct system, in which amino acids are detected directly without the need for derivatization; and anion-exchange separation with postcolumn derivatization.

  • Dionex AminoPac PA10 columns separate free amino acids without the need for derivatization.
  • Dionex AminoPac PA10 columns separate free amino acids with derivatization.
  • Both columns are compatible with solvent, high pH, and high temperatures.
  • Both columns facilitate easy scale-up.

Dionex AminoPac columns are used for high-resolution separations of free amino acids as well as for separation and detection of a wide range of sugars, phosphorylated amino acids, and common oxidation products of sulfur-containing amino acids.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity12 μeq
For Use With (Application)Separation of Carbohydrates and Amino Acids
For Use With (Equipment)AAA-Direct System
Green FeaturesFSC
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common Organic Solvents
Stationary PhaseAminoPac PA10
Temperature (Metric)30°C
Column TypeGuard Column
Diameter (Metric)2 mm
FormatMicrobore
Length (Metric)50 mm
Unit SizeEach 1