Water Purification Systems Storage Reservoirs
Actual product may vary
Thermo Scientific™

Water Purification Systems Storage Reservoirs

Safely store purified water from your Thermo Scientific™ Barnstead™ GenPure™, Pacific™ or Smart2Pure™ system with one of these compatible storage reservoirs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeCapacity (Metric)IncludesFor Use With (Equipment)
06.5068Feed Water Tank60 LTankGenPure, GenPure Pro, GenPure xCAD
50155495Storage Reservoir30 LLevel DisplayPacific RO, Pacific TII
50155499Storage Reservoir60 LLevel Display, Recirculation PumpPacific TII
50155494Storage Reservoir30 LLevel Display, Recirculation PumpPacific TII
06.5038Feed Water Tank30 LTankGenPure, GenPure Pro, GenPure xCAD
50155503Storage Reservoir100 LLevel DisplayPacific RO, Pacific TII
50155500Storage Reservoir60 LLevel DisplayPacific RO, Pacific TII
50155502Storage Reservoir100 LLevel Display, Recirculation PumpPacific TII
Catalog number 06.5068
Price (INR)
-
Type:
Feed Water Tank
Capacity (Metric):
60 L
Includes:
Tank
For Use With (Equipment):
GenPure, GenPure Pro, GenPure xCAD
Safely store purified water from a compatible system with Thermo Scientific™ Water Purification Systems Storage Reservoirs. For use with Thermo Scientific™ Barnstead™ GenPure™, Pacific™ or Smart2Pure™ systems, these reservoirs are compatible with the following models: GenPure, GenPure Pro, GenPure xCAD, GenPure xCAD Plus, Pacific RO, Pacific TII and Smart2Pure.
Features:
  • Large opening offers easy and effective cleaning.
  • Optional safety filters include a CO2 absorber prevents conductivity increases from drawn-in CO2 and a sterile overflow to prevent microorganisms from entering and contaminating reservoir water.
  • Polyethylene reservoir is constructed with inert materials opaque to light.
  • Recirculation pump (optional) protects water from bacterial growth during standstill while maintaining a low conductivity value.
  • Wall mount is optional.
  • Conical bottom outlet allows for complete draining.
For use with GenPure, GenPure Pro, and GenPure xCAD purification systems only:
  • 06.5038
  • 06.5068
For use with Pacific RO water purification systems only:
  • 06.5034
  • 06.5064
  • 06.5084
For use with Pacific TII water purification systems only:
  • 06.5032
  • 06.5062
  • 06.5082
For use with Pacific RO & Pacific TII water purification systems only:
  • 06.5033
  • 06.5063
  • 06.5083
For use with Smart2Pure 12 water purification systems only:
  • 06.5040
  • 06.5070
Specifications
Capacity (Metric)60 L
Height (English)35.9 in.
Height (Metric)912 mm
IncludesTank
MaterialPolyethylene
Width (English)14.9 in.
Width (Metric)380 mm
For Use With (Equipment)GenPure, GenPure Pro, GenPure xCAD
TypeFeed Water Tank
Unit SizeEach