Booster Pump 1500 and 2500 with Pressure Control
Actual product may vary
Thermo Scientific™

Booster Pump 1500 and 2500 with Pressure Control

A complete water supply system for pumping de-mineralized high purity water without abrasive or long-fibered components.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
06.5516Pressure pump, 2500L/hr.
06.5512Pressure pump, 1500L/hr.
Catalog number 06.5516
Price (INR)
-
Description:
Pressure pump, 2500L/hr.

Ideal for customers with a tank for feeding another system or loop, Thermo Scientific™ Booster Pump 1500 and 2500 with Pressure Control can also be used to boost feed water pressure. Multi-stage, low-noise, self-priming, horizontal high pressure rotary pump in close-coupled construction, with a horizontal suction nozzle and vertical compression nozzle.

  • Centrifugal pump
  • Direct flanged AC motor with integrated thermal motor protection and capacitor
  • Parts contacting medium are non-corroding
  • Combination with pressure control makes the pumping station a complete water supply system for pumping de-mineralized high purity water without abrasive or long-fibered components
Specifications
Ambient Temperature5°C to 35°C (40°C max.)
DescriptionPressure pump, 2500L/hr.
Electrical Requirements230 V 50 Hz
Flow Rate2500 L/hr. (at 3 bar)
Frequency50 Hz
Inlet FittingPVC d25 hose nozzle
Max. Pressure8 bar
Outlet FittingR 3/4” male thread
Protection ClassIP 54
Voltage230 V
Wattage0.75 kW
For Use With (Equipment)Most Water Systems up to 600 L/hr.
TypePressure Pump
Unit SizeEach