Dionex™ IonPac™ UTAC-1 Series Ultratrace Anion Concentrator Columns, (UTAC-LP1, UTAC-ULP1, UTAC-XLP1) for IC
Dionex™ IonPac™ UTAC-1 Series Ultratrace Anion Concentrator Columns, (UTAC-LP1, UTAC-ULP1, UTAC-XLP1) for IC
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ UTAC-1 Series Ultratrace Anion Concentrator Columns, (UTAC-LP1, UTAC-ULP1, UTAC-XLP1) for IC

Green features
Choose from low, ultralow, and extremely low pressure formats to concentrate anions for trace-level analysis of high-purity water.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Type
06347523 mm5 mmUTAC-ULP1
06307935 mm4 mmUTAC-LP1
06345916 mm6 mmUTAC-XLP1
Catalog number 063475
Price (INR)
-
Request A Quote
Length (Metric):
23 mm
Diameter (Metric):
5 mm
Type:
UTAC-ULP1
Concentrate anions for trace-level analysis of high-purity water using the Thermo Scientific™ Dionex™ IonPac™ UTAC Ultratrace Anion Concentrator Columns. This general-purpose, ultraclean (low sulfate) pellicular anion-exchange concentrator column has a low void volume (∼145μL) and a capacity of 25.0μeq/column. Available in three pressure formats.
Reduce detection limits in water analysis by 2-5 orders of magnitude

Dionex IonPac anion concentrator columns are designed primarily for high-purity water analysis. The concentrator column retains anions from a measured volume of aqueous sample matrix, concentrating the analyte species and lowering detection limits by 2-5 orders of magnitude.

Choose from three pressure formats:
  • Dionex IonPac UTAC-LP1 (4x35mm) low pressure (<60 psi at 2mL/min) anion concentrator
  • Dionex IonPac UTAC-ULP1 (5x23mm) ultralow pressure (<30 psi at 2mL/min) anion concentrator
  • Dionex IonPac UTAC-XLP1 (6x16mm) extremely low pressure (<10 psi at 2mL/min) anion concentrator
Application compatibility
  • For 4mm or 2mm applications
  • Compatible with carbonate/bicarbonate, borate, or hydroxide eluents with or without solvents
  • Dionex IonPac UTAC-LP1 concentrator (4x35mm) is for use with syringe or autosampler loading (Dionex AS‑DV Autosampler), or is appropriate for use with a pressurized bottle, or a single piston sample delivery pump for sample loading.
  • Dionex IonPac UTAC-ULP1 (5x23mm)) and TAC-XLP1 (6x16mm) concentrators are for use with syringe or autosampler loading (Dionex AS-DV and AS Autosamplers). They can be used with single piston sample delivery pumps including the Dionex AXP Auxiliary Pump.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity25 μeq
Column ChemistryHydroxide, Carbonate/Bicarbonate, or Borate
Crosslinking55% DVB
Flow Rate1.0 to 3.0 mL/min.
For Use With (Application)Anion Concentration
For Use With (Equipment)AS40, AS50, and AS Autosamplers
Green FeaturesFSC
HydrophobicityVery Low
Max. Pressure3000 psi (207 bar)
Particle Size17 μm
QuantityEach 1
Solvent CompatibilityHydroxide, Carbonate/Bicarbonate, or Borate Eluents, 1 to 100% HPLC Solvents
Solvents1 to 100% HPLC Solvents
Stationary PhaseIonPac UTAC-1 Series Ultratrace Anion
TypeUTAC-ULP1
Void Volume (Metric)145 μL
Column TypeAnion Exchange Column
Diameter (Metric)5 mm
Length (Metric)23 mm
Unit SizeEach 1