Dionex™ IonPac™ TCC Trace Cation Concentrators (TCC-LP1, TCC-ULP1, TCC-XLP1)
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ TCC Trace Cation Concentrators (TCC-LP1, TCC-ULP1, TCC-XLP1)

Green features
Choose from low, ultralow and extremely low pressure formats to concentrate cations for trace-level analysis of high-purity water.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Type
06378323 mm5 mmTCC-ULP1
04602735 mm4 mmTCC-LP1
06388916 mm6 mmTCC-XLP1
Catalog number 063783
Price (INR)
-
Length (Metric):
23 mm
Diameter (Metric):
5 mm
Type:
TCC-ULP1
For concentration of cations for high-purity water analysis, choose the Thermo Scientific™ Dionex™ IonPac™ TCC Trace Cation Concentrator Column. This pellicular cation-exchange concentrator column has a moderately low void volume (∼145 μL) with 260μeq/column capacity. They are designed for use with carboxylated cation-exchange systems. Available in three pressure formats.
Reduce Detection Limits in Water Analysis by 2-5 Orders of Magnitude

Dionex IonPac cation concentrator columns are designed primarily for high-purity water analysis. The concentrator strips ions from a measured volume of aqueous sample matrix, concentrating the analyte species and lowering detection limits by 2-5 orders of magnitude.

Choose from Three Pressure Formats
  • Dionex IonPac TCC-LP1 (4x35mm) low pressure (less than 70 psi at 0.5mL/min) cation concentrator
  • Dionex IonPac TCC-ULP1 (5x23mm) ultralow pressure (less than 45 psi at 0.5mL/min) cation concentrator
  • Dionex IonPac TCC-XPL1 (6x16mm) extremely low pressure (less than 30 psi at 0.5mL/min) cation concentrator
Application Compatibility
  • Recommended for use with carboxylated columns such as the Dionex IonPac CS12, CS12A, CS14, CS15, CS16, CS17, CS18 or CS19 columns
  • For 4mm and 2mm applications
  • Recommended for use with monovalent eluents (sulfuric acid, methanesulfonic acid, or hydrochloric acid)
  • Dionex IonPac TCC-LP1 (4x35mm) is for use with syringe or autosampler loading (Dionex AS-DV Autosampler) or is appropriate for use with a pressurized bottle or a single piston sample delivery pump for sample loading.
  • Dionex IonPac TCC-ULP1 (5x23mm) and TCC-XLP1 (6x16mm) concentrators are for use with syringe or autosampler loading (Dionex AS-DV and AS Autosamplers). They can be used with single piston sample delivery pumps including the Dionex AXP Auxiliary Pump.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity260 μeq
Column ChemistryMonovalent Eluents (Sulfuric Acid, Methanesulfonic Acid, or Hydrochloric Acid)
Crosslinking55% DVB
Flow Rate0.5 to 5.0 mL/min.
For Use With (Application)Cation Concentration
For Use With (Equipment)AS40, AS50, and AS Autosamplers
Green FeaturesFSC
HydrophobicityVery Low
Particle Size20 μm
QuantityEach 1
Solvent CompatibilityMonovalent Eluents (Sulfuric Acid, Methane, Sulfonic Acid, or Hydrochloric Acid), 0 to 100% HPLC Solvents
Stationary PhaseIonPac TCC Trace Cation
TypeTCC-ULP1
Void Volume (Metric)145 μL
Column TypeCation Exchange Column
Diameter (Metric)5 mm
Length (Metric)23 mm
Unit SizeEach 1