ProSwift™ RP-1S PSDVB Reversed Phase HPLC Column, Monolith, 4.6 mm x 50 mm
Thermo Scientific™

ProSwift™ RP-1S PSDVB Reversed Phase HPLC Column, Monolith, 4.6 mm x 50 mm

Green features
Column Format: Analytical Column; Pore Size: Monolith; Column Phase: Reversed Phase
Have Questions?
Catalog NumberLength (Metric)
06429750 mm
Catalog number 064297
Price (INR)
-
Length (Metric):
50 mm
Run protein separations at high flow rates with Thermo Scientific™ ProSwift™ RP-1S LC Columns. These reversed-phase monolith columns deliver the outstanding resolving power of nonporous analytical media combined with faster separations for analysis of biomolecules over a wide mass range. ProSwift polymer monolith columns achieve long column lifetime, exhibit reproducibility even after hundreds of runs and have broad pH stability, providing high stringent wash capability (1M NaOH).

Each monolith is a single cylindrical polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size.

Small channel  (S)  size (standard permeability)
These channels and the monolith's nonporous surfaces provide fast mass transfer for the high-resolution and fast protein separations. The monolith morphology results in low operating backpressure, allowing the use of higher linear velocities with minimal loss of resolution.

Advantages of High Resolution at Exceptionally High Flow Rates

  • High operational flow rates available for fast analysis
  • High throughput and improved productivity
  • Excellent stability over a wide pH range of 1 to 14
  • Outstanding reproducibility and ruggedness
  • High loading capacity

Fast, Sensitive Protein Separations 

  • High speed protein separations
  • High column-to-column reproducibility
  • Superior lifetime
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column ChemistryPhenyl
Column FormatAnalytical Column
Column TypeReversed Phase
Flow Rate5 mL/min
For Use WithLC/MS
Green FeaturesFSC
Max. Pressure2800 psi (190 bar)
Packing MaterialMonolith Polymer
QuantityEach
SolventsMost common Organic Solvents
Stationary PhasePSDVB (Polystyrene Divinylbenzene)
Temperature70°C
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Particle SizeMonolith
PhaseReversed Phase
Pore SizeMonolith
Product LineMonolith
TechniqueBio-LC
TypeAnalytical Column
pH1 to 14
Unit SizeEach