ProSwift™ RP-3U PSDVB Reversed Phase HPLC Column, Monolith, 4.6 mm x 50 mm
Actual product may vary

ProSwift™ RP-3U PSDVB Reversed Phase HPLC Column, Monolith, 4.6 mm x 50 mm

Column Format: Analytical Column; Pore Size: Monolith; Column Phase: Reversed Phase
Have Questions?
Catalog NumberLength (Metric)
06429850 mm
Catalog number 064298
HSN 90279090
Price (INR)
125,596.68
Each
Length (Metric):
50 mm
Price (INR)
125,596.68
Each
Run high throughput protein separations at exceptionally high flow rates with Thermo Scientific™ ProSwift™ RP-3U LC Columns. These reversed-phase monolith columns deliver outstanding resolving power for analysis of large biomolecules. Operating at low pressure these columns are compatible with low pressure LC systems. ProSwift polymer monolith columns achieve long column lifetime, exhibit reproducibility even after hundreds of runs and have broad pH stability, providing high stringent wash capability (1M NaOH).

Each monolith is a single cylindrical polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size.

Large channel (U) size (ultra permeability)
These channels and the monolith's nonporous surfaces provide fast mass transfer for the high-resolution and fast protein separations. The monolith morphology results in low operating backpressure, allowing the use of higher linear velocities with minimal loss of resolution.

Advantages of High Resolution at Exceptionally High Flow Rates

  • High operational flow rates available for fast analysis
  • High throughput and improved productivity
  • Excellent stability over a wide pH range of 1 to 14
  • Outstanding reproducibility and ruggedness
  • Low operational backpressure for low pressure systems

Fast, Sensitive Protein Separations

  • High speed protein separations
  • High column-to-column reproducibility
  • Superior lifetime
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column ChemistryPhenyl
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Flow Rate20 mL/min
For Use WithLC/MS
Length (Metric)50 mm
Max. Pressure2800 psi (190 bar)
Particle SizeMonolith
pH1 to 14
Pore SizeMonolith
QuantityEach
SolventsMost common Organic Solvents
Temperature70°C
Stationary PhasePSDVB (Polystyrene Divinylbenzene)
Product LineMonolith
Packing MaterialMonolith Polymer
Column TypeReversed Phase
PhaseReversed Phase
TechniqueBio-LC
Green FeaturesFSC
Product TypeAnalytical Column
Unit SizeEach