Dionex™ AS-AP Autosampler Well Plates and Well Plate Covers
Actual product may vary
Thermo Scientific™

Dionex™ AS-AP Autosampler Well Plates and Well Plate Covers

Choose from a variety of well plates for the Thermo Scientific™ Dionex™ AS-AP Autosampler to suit your applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)Volume (Metric)
066334Deep-Well PlateAS-AP Autosampler2 mL Wells
066335AS-AP Well Plate Cover0.45 mL and 0.5 mL Well Plates
Catalog number 066334
Price (INR)
-
Type:
Deep-Well Plate
For Use With (Equipment):
AS-AP Autosampler
Volume (Metric):
2 mL Wells

Ideal for applications with limited sample volumes, or requiring more than 120 sample positions, these well plates are designed for use with the with Thermo Scientific™ Dionex™ AS-AP Autosampler.

The right vial for the application
  • For detection of ions below 1 ppm, use 10mL polystyrene vials
  • When ion concentration is greater than 1 ppm, use 2mL well plates with the 2mL well plate cover
  • As needed, use 0.5mL and 0.45mL well plates with the corresponding well plate cover (not recommended for ion chromatography)

Convenient, Easy-to-Use Design

Microplates mount on the top of the Thermo Scientific™ Dionex™ AS-AP Vial Tray. Deep-well plates mount on the top of the Dionex™ Support Tray for Deep Well Plates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Application)Ion Chromatography Where Concentration of Ions is Above 1 Ppm
For Use With (Equipment)AS-AP Autosampler
QuantityPack of 5
Sample Capacity96 Wells
TypeDeep-Well Plate
Volume (Metric)2 mL Wells
Unit SizePack of 5