Dionex™ IonPac™ ICE-AS1 IC Columns
Actual product may vary
Dionex™ IonPac™ ICE-AS1 IC Columns
Dionex™ IonPac™ ICE-AS1 IC Columns
Thermo Scientific™

Dionex™ IonPac™ ICE-AS1 IC Columns

Green features
For fast analysis of aliphatic organic acids and alcohols in complex- or high-ionic strength samples.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Column TypeLength (Metric)
0678424 mmGuard Column50 mm
0431979 mmAnalytical Column250 mm
0641984 mmAnalytical Column250 mm
Catalog number 067842
Price (INR)
-
Diameter (Metric):
4 mm
Column Type:
Guard Column
Length (Metric):
50 mm

For fast analysis of aliphatic organic acids and alcohols in complex or high-ionic strength samples, the Thermo Scientific™ Dionex™ IonPac™ ICE-AS1 Analytical & Guard Columns delivers consistent reliable results. The column uses a moderately hydrophilic resin functionalized with sulfonic acid groups for determination of aliphatic organic acids and alcohols in samples that include food and beverage products, biological samples, fermentation processes, industrial process liquors, and wastewater.

Note: The Dionex IonPac AS11 column is now recommended for fast analysis of organic acids and inorganic anions in well-characterized samples. Use the high-capacity Dionex IonPac AS11-HC column for organic acids and inorganic anions in complex sample matrices.

Superior Chromatographic Performance

  • Separates weakly ionized acids by differences in pKa, size, and hydrophobicity
  • Elutes strong acid anions (e.g, chloride, oxalate and sulfate) in the void so they do not interfere with quantification of organic acids
  • Ideal for electroactive ions such as cyanide and sulfite
  • Achieves difficult separations, including formate, acetate, propionate and butyrate as well as cyanide, carbonate and borate
  • Compatible with any typical strong acid eluent and a wide variety of detectors, including conductivity, amperometry, photometry and refractive index
  • Uses HPLC solvents to control hydrophobic retention of higher-molecular-weight acids or for effective column cleanup
Increased Sensitivity with Suppressed Conductivity Detection
  • Dionex IonPac ICE-AS1 column should be used with the Dionex Anion MicroMembrane™ Ion-Exclusion Suppressor (AMMS™ ICE 300), which is a low-void volume, high-capacity eluent suppressor.
  • The AMMS™ ICE 300 suppressor reduces the background conductivity of the eluent, while increasing the conductivity of the analytes.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column ChemistryUse Eluents Containing Only Hydronium Ion as The Cation. Avoid Eluents Containing Sodium, Potassium, Etc.
DescriptionGuard; 4 x 50 mm
For Use With (Application)Ion Exclusion
For Use With (Equipment)AMMS-ICE 300
Green FeaturesFSC
HydrophobicityHydrophilic
Max. Pressure1400 psi (97 bar)
Particle Size7.5 μm
QuantityEach 1
Solvent CompatibilitypH 0 to 7, 0 to 50% HPLC Solvents, Use Eluents Containing Only Hydronium Ion as the Cation, Avoid Eluents Containing Sodium, Potassium, etc.
Stationary PhaseMicroporous Resin
Column TypeGuard Column
Diameter (Metric)4 mm
FormatStandard Bore
Length (Metric)50 mm
Unit SizeEach 1