Acclaim™ Mixed Mode WCX-1 HPLC Columns
Thermo Scientific™

Acclaim™ Mixed Mode WCX-1 HPLC Columns

Green features
Separate cationic molecules with powerful adjustable selectivity control using this mixed-mode reversed-phase and weak cation-exchange LC column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
06970510 mm4.6 mm5 μm
068352250 mm4.6 mm5 μm
068353150 mm4.6 mm5 μm
068371150 mm2.1 mm5 μm
07191110 mm3 mm5 μm
07191050 mm3 mm3 μm
070093150 mm2.1 mm3 μm
070092150 mm3 mm3 μm
Catalog number 069705
Price (INR)
-
Length (Metric):
10 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm

Separate cationic molecules with powerful adjustable selectivity control using Thermo Scientific™ Acclaim™ Mixed-Mode WCX-1 LC columns. The silica-based stationary phase features a hydrophobic alkyl chain with a carboxyl terminus that provides both hydrophobic reversed-phase and weak cation-exchange properties. This multimode separation mechanism delivers simultaneous separation of basic and neutral compounds. By independently or simultaneously tuning the mobile phase ionic strength, pH, and organic modifier, you can control the selectivity of ionizable and neutral compounds.

Retains and Separates Highly Hydrophilic to Highly Hydrophobic Basic Molecules
  • Multimode retention mechanism: reversed-phase, weak cation-exchange, anion-exclusion, and HILIC modes
  • Selectivity complementary to C18 reversed-phase columns
  • Efficient primary column for a variety of basic analytes; also an ideal column for secondary methods development
  • Versatile in applications that require different selectivities
  • Symmetrical peak shapes and excellent efficiency
  • Stable between pH 2.5 and 7.5
  • Available in 3 and 5μm particle sizes with an average pore diameter of 120Å
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Cartridge, 2 Pk.
Column TypeMixed Mode
EndcappedProprietary
For Use WithRPLC, Cation Exchange, Ion-Exclusion, HILIC
Green FeaturesFSC
Max. Pressure6000 psi (415 bar)
Packing MaterialSilica
QuantityPack of 2
Stationary PhaseHydrophobic Alkyl Chain with a Carboxyl Terminus
Surface Area300 m²/g
Temperature50°C
USP TypeL85
Diameter (Metric)4.6 mm
Length (Metric)10 mm
Particle Size5 μm
PhaseReversed Phase, Ion Exchange, Ion Exclusion, HILIC
Pore Size120 Å
Product LineAcclaim
pH2.5 to 7.5
Unit SizePack of 2