MaxiTower Systems (80 – 300L/hr)
MaxiTower Systems (80 – 300L/hr)
Actual product may vary
Thermo Scientific™

MaxiTower Systems (80 – 300L/hr)

Combine reverse osmosis with downstream electrodeionization (EDI) using the MaxiTower System to produce product water that is less than 0.1μS/cm.
Have Questions?
Catalog NumberPermeate performance
07.6300-EDI300 L/hr.
Catalog number 07.6300-EDI
Price (INR)
-
Request A Quote
Permeate performance:
300 L/hr.

Combine reverse osmosis with downstream electrodeionization (EDI) using the Thermo Scientific™ MaxiTower Reverse Osmosis system to produce product water that is less than 0.1μS/cm. The MaxiTower Reverse Osmosis system includes an integrated EDI Module in a dust-proof cabinet.

Complete unit, includes 10 in. pretreatment filter housing, volume flow meter for permeate/concentrate. Microprocessor control has digital conductivity measurement of feedwater and permeate, as well as individual limiting value monitoring of the permeate. The system also displays operating and fault messages, has an automatic quality rinse, potential-free contact and RS-232 connector for printer output.

Technical benefits at a glance

  • Capacity is 80 -300L/h
  • At least 75% yield of high purity water
  • 99% reduction in salts, bacteria, particles and pyrogens
  • Automatic rinsing cycles
  • Low cost doubling of capacity on increased need for high purity water
  • Feed water is softened potable water
  • Housing is a cabinet
  • System is not to be wall mounted
  • Pretreatment - carbon prefilter
  • Digital conductivity of feed and permeate, EDI and polisher
  • Display shows errors
  • RS232 optional
  • Storage tank is not included but required

Efficient performance, economical running

  • For supplying autoclaves, washing machines and automatic analyzers when the tap water has a high salt content
  • When ion exchanger regeneration costs are high
  • When reliable handling of the regeneration process cannot be ensured
  • When greater-than150L of high purity water are required daily
  • When removal of a high percentage of bacteria, particle and pyrogen is required
  • When a constant water quality is a necessity
  • As central purified water system in buildings

Ordering Information:

This product is not available in all regions
Specifications
Bacterial Content99%
Depth (Metric)660 mm
DescriptionMaxiTower 300 system
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Height (Metric)1380 mm
Net Weight (Metric)160 kg
Operating Pressure14 bar
Permeate performance300 L/hr.
Voltage230 V
Width (Metric)560 mm
Capacity (Metric)80 to 300 L/hr
Feed Water MonitoringYes
Flow Rate300 L/hr.
Product Water TypeReverse Osmosis (Type 3)
TypeReverse Osmosis System
Unit SizeEach