Dionex™ AutoTrace™ 280 Plunger Assemblies
Actual product may vary
Dionex™ AutoTrace™ 280 Plunger Assemblies
Dionex™ AutoTrace™ 280 Plunger Assemblies
Thermo Scientific™

Dionex™ AutoTrace™ 280 Plunger Assemblies

Replacement plunger assemblies for the Thermo Scientific™ Dionex™ AutoTrace™ 280 Automated SPE system allow you to convert to a different size cartridge.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
0710781 mL Column
0710793 mL Column
0710806 mL Column
0710816 mL Glass Column
Catalog number 071078
Price (INR)
-
For Use With (Equipment):
1 mL Column

By replacing the plunger assemblies on your Thermo Scientific™ Dionex™ AutoTrace™ 280 Automated SPE system, you can easily convert the workstation to accommodate a different size cartridge. These assemblies include:

  • Dionex AutoTrace 280 Plunger Assemblies for 1mL SPE Cartridges
  • Dionex AutoTrace 280 Plunger Assemblies for 3mL SPE Cartridges
  • Dionex AutoTrace 280 Plunger Assemblies for 6mL SPE Cartridges
  • Dionex AutoTrace 280 Glass Plunger Assemblies for 6mL SPE Cartridges
About Automated SPE

The Thermo Scientific™ Dionex™ AutoTrace™ 280 Automated SPE System is ideal for labs doing U.S. EPA methods for water analysis or other methods requiring solid-phase extraction (SPE) sample cleanup. The workstation automatically loads liquid matrices onto an SPE disc or cartridge and elutes the analytes of interest, letting you process up to six samples at a time—with only 15 minutes of operator involvement.


The AutoTrace 280 instrument handles large volume solid-phase extraction of liquid samples from 20mL to 4L. The system can be configured with 1, 3, or 6mL SPE cartridges or 47mm solid-phase disks, using up to five different solvents.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionFor 1 mL columns
QuantityEach 1
For Use With (Equipment)1 mL Column
TypePlunger Assembly
Unit SizeEach 1